Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Barricade Tape, Red/Black, 180 ft x 2 In
Mfr # BLACK ON RED 2IN X60
Zoro # G4198844
original price:
$17.90
13% off
new price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Standards OSHA 1910.144(a)
- Legend Color Black
- Product Type Barrier Tape
- Pattern No Pattern
Product Information
- Brand Zoro Select
- MFR # BLACK ON RED 2IN X60
- Zoro # G4198844
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 180 ft |
Details
Item | Barricade Tape |
Material | Vinyl |
Color | Red |
Legend | Danger Do Not Enter |
Standards | OSHA 1910.144(a) |
Legend Color | Black |
Product Type | Barrier Tape |
Pattern | No Pattern |
Reflectivity | Non-Reflective |
Tape Thickness | 4 mil |
Description
Barricade Tape, Color Red, Pattern No Pattern, Legend Danger Do Not Enter, Legend Color Black, Tape Thickness 4 mil, Tape Length 180 ft, Tape Width 2 in, Reflectivity Non-Reflective, Material Vinyl, Product Type Barrier Tape, Standards OSHA 1910.144(a)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICK DAM Flood Gate Doorway Protection, 35Lx26.5"H (QDFG35)
- SIGNMISSION OSHA Notice Sign, 18" H, 24" W, Aluminum, NOTICE No Lift Trucks Beyond This Point Sign, Landscape (OS-NS-A-1824-L-16144)
- ACCUFORM ROLLUP CONSTRUCTION SIGN FRC705 (FRC705)
- BDG Lined Grain Goatskin 1-Finger Mitt, 2X-Large (50-9-5011-X2L)
- ZORO SELECT Barricade Tape, Yellow/Black, 180ft x 2 In (2 IN W X 60 YD)
- ZORO SELECT Barricade Tape, Red/White, 180 ft x 2 In (2 IN W X 60)
- ZORO SELECT Barricade Tape, Red/Black, 180 ft x 2 In (BLACK ON RED TAPE)
- ZORO SELECT Taffeta Flagging Tape, Blue, 300 ft x 4 In (TF4B300-200)
- ZORO SELECT Bio-Degrade Flagging Tape, 150 ft. (91091)
- ZORO SELECT Barricade Tape, Caution Radiation Hazard (91470)
- ZORO SELECT Barricade Tape, Yellow/Black, 300ft x 3 In (B334Y13-200)
- Zoro Select Barrier, Flagging and Underground Tapes