Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Barricade Tape, Red/Black, 1000 ft x 3 In
Mfr # B3104R21-200
Zoro # G4126141
original price:
$30.00
5% off
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Standards OSHA 1910.144(a)
- Legend Color Black
- Product Type Barrier Tape
- Pattern No Pattern
Product Information
- Brand Zoro Select
- MFR # B3104R21-200
- Zoro # G4126141
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Tape Width | 3 in |
Tape Length | 1,000 ft |
Details
Item | Barricade Tape |
Material | Polyethylene |
Color | Red |
Legend | Danger |
Standards | OSHA 1910.144(a) |
Legend Color | Black |
Product Type | Barrier Tape |
Pattern | No Pattern |
Tape Thickness | 4 mil |
Reflectivity | Reflective |
Description
Barricade Tape, Color Red, Pattern No Pattern, Legend Danger, Legend Color Black, Tape Thickness 4 mil, Tape Length 1,000 ft, Tape Width 3 in, Reflectivity Reflective, Material Polyethylene, Product Type Barrier Tape, Standards OSHA 1910.144(a)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID CutMaster HyperonLined HiViz Leather Driver GloveCut Level A5 (1244HVXL)
- CONDOR Entrance Mat, Pepper, 3 ft. W x (8XDR5)
- DUNLOP Size 11 Unisex Steel Rubber Boot, Yellow (6123155.11)
- 3M Holder, PK5 (7586)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3104Y16-200)
- ZORO SELECT Barricade Tape, Black/Red, 200ft L x 3in W (102821)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (4ACD4)
- ZORO SELECT Barricade Tape, Yellow/Black, 300ft x 3 In (B334Y13-200)
- ZORO SELECT Barricade Tape, Green, 200 ft x 3 In (B324G-200)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (1N912)
- ZORO SELECT Flagging Tape, Pnk Glo/Blk, 150ft, 1-3/16In (CUPGBK104-200)
- Zoro Select Barrier, Flagging and Underground Tapes