Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Barricade Tape, Red, 135 ft L, 2 in
Mfr # SRP2135R1164-200
Zoro # G410919838
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood Fiber
- Color Red
- Legend Danger
- Legend Color Black
- Tape Length 135 ft
Product Information
- Brand Zoro Select
- MFR # SRP2135R1164-200
- Zoro # G410919838
- Country of Origin China
- Category Barrier, Flagging and Underground Tapes
Dimensions
Tape Length | 135 ft |
Tape Width | 2 in |
Details
Item | Barricade Tape |
Material | Wood Fiber |
Color | Red |
Legend | Danger |
Legend Color | Black |
Pattern | No Pattern |
Product Type | Barrier Tape |
Tape Thickness | 5 mil |
Reflectivity | Non-Reflective |
Description
Barricade Tape, Color Red, Pattern No Pattern, Legend Danger, Legend Color Black, Tape Thickness 5 mil, Tape Length 135 ft, Tape Width 2 in, Reflectivity Non-Reflective, Material Wood Fiber, Product Type Barrier Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (WCCL2LX3)
- LIGHTHOUSE Glove Box Holder, Wire, Double (BVDH004045)
- RADIANS Radians SV22-3 Economy Type R Class 3 Safety Vest with Two-Tone Trim (SV22-3ZGM-L)
- ZORO SELECT Hazard Marking Tape, Roll, 12In W, 54 ft. L (8AAC3)
- ZORO SELECT Texas Flagging Tape, Blk, 300ft x 1-3/16In (TXBK-200)
- ZORO SELECT Biodegradable Flagging Tape, White, 100 ft (BDW-200)
- ZORO SELECT Flagging Tape, Fluorescent Lime, 150 ft (1EC19A)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (4ACD4)
- ZORO SELECT Texas Flagging Tape, Grn, 300ft x 1-3/16In (TXG-200)
- ZORO SELECT Taffeta Flagging Tape, Orange, 300ft x 6In (TF6O300-200)
- ACCUFORM FLAGGING TAPE STRIPES 1 316 in x 300FT (PTL640YLWT)
- Zoro Select Barrier, Flagging and Underground Tapes