Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Barricade Tape, Red, 1000 ft x 3 In
Mfr # 4 MIL PLAIN RED
Zoro # G4042647
original price:
$22.58
15% off
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material LDPE
- Color Red
- Legend No Legend
- Standards OSHA 1910.144(a)
- Product Type Barrier Tape
Product Information
- Brand Zoro Select
- MFR # 4 MIL PLAIN RED
- Zoro # G4042647
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Tape Length | 1,000 ft |
Tape Width | 3 in |
Details
Item | Barricade Tape |
Material | LDPE |
Color | Red |
Legend | No Legend |
Standards | OSHA 1910.144(a) |
Product Type | Barrier Tape |
Pattern | No Pattern |
Tape Thickness | 4 mil |
Reflectivity | Non-Reflective |
Description
Barricade Tape, Color Red, Pattern No Pattern, Legend No Legend, Legend Color Not Applicable, Tape Thickness 4 mil, Tape Length 1,000 ft, Tape Width 3 in, Reflectivity Non-Reflective, Material LDPE, Product Type Barrier Tape, Standards OSHA 1910.144(a)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Sublite Cushion Tactical 9W Coyote, PR, Gender: Men's (RB8809)
- NMC Hot 3257 Misc Dot Placard Sign, Pk50, Material: Unrippable Vinyl (DL85BUV50)
- PROPPER Khaki Polyester Jacket size L (F54880E233L2)
- MILITARY GRADE FLEXTRED Antislip Tape, Polymer, Black, 24" W (MG24.2460.BLA)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3104Y4436-200)
- ZORO SELECT Underground Tape, Red/Black, 1000ft x 3 In (91295)
- ZORO SELECT Flagging Tape, Red/Silvr, 300ft x 1-3/16In (SRREF-200)
- ZORO SELECT Barricade Tape, Yellow/Black, 200ft x 2 In (91176)
- ZORO SELECT Flagging Tape, Yllw/Blk, 300 ft x 1-3/8 In (CKYBK-200)
- ZORO SELECT Texas Flagging Tape, Grn, 300ft x 1-3/16In (TXG-200)
- PRESCO Fluorescent Flagging Tape (ARYG)
- Zoro Select Traffic Safety