Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Barricade Tape, Orng Glo/Blk, 500ft x 3 In
Mfr # B3530OG16-200
Zoro # G4019242
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Legend Caution
- Legend Color Black
- Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
- Product Type Barrier Tape
Product Information
- Brand Zoro Select
- MFR # B3530OG16-200
- Zoro # G4019242
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Tape Length | 500 ft |
Tape Width | 3 in |
Details
Item | Barricade Tape |
Material | Vinyl |
Color | Fluorescent Orange |
Legend | Caution |
Legend Color | Black |
Standards | OSHA 1910.144(a), OSHA 1926-956(c)(1) |
Product Type | Barrier Tape |
Pattern | No Pattern |
Tape Thickness | 3 mil |
Reflectivity | Reflective |
Description
Barricade Tape, Color Fluorescent Orange, Pattern No Pattern, Legend Caution, Legend Color Black, Tape Thickness 3 mil, Tape Length 500 ft, Tape Width 3 in, Reflectivity Reflective, Material Vinyl, Product Type Barrier Tape, Standards OSHA 1910.144(a), OSHA 1926-956(c)(1)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION 18 in Height, 0.12 in Width, Aluminum, 12" x 18", A-1218 Dumpster - NoOutsiDump (A-1218 Dumpster - NoOutsiDump)
- HONEYWELL NORTH North 5500 Series Low Maintenance Half Mask Respirators, 550030L (550030L)
- NMC Caution Hearing Protection Required Sign (C679RB)
- SIGNMISSION OSHA Sign, Wear Eye Protection With Symbol, 10in X 7in Aluminum, 10" W, 7" H, Landscape (OS-NS-A-710-L-16902)
- ZORO SELECT Barricade Tape, Lime Glo/Blk, 500ft x 3In (B3530LG16-200)
- ZORO SELECT Taffeta Flagging Tape, Red, 300 ft x 4 In (TF4R300-200)
- ZORO SELECT 600 ft. x 1" Orange Flagging Tape (77-062)
- ZORO SELECT Biodegradable Flagging Tape, Red, 100 ft (BDR-200)
- ZORO SELECT Barricade Tape, Danger, 500 ft., 5 mil (BR35XR21-200)
- ZORO SELECT Underground Warning Tape, 1000 ft. (91299)
- ZORO SELECT Texas Flagging Tape, Yllw, 300ft, 1-3/16 In (TXY-200)
- Zoro Select Barrier, Flagging and Underground Tapes