Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Barricade Tape, Danger Do Not Enter, 3inW
Mfr # 91089
Zoro # G9622751
original price:
$15.09
7% off
new price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood Fiber
- Standards 2011/65/EU(Pass 2015/863), OSHA 1910.144
- Legend Color Black
- Product Type Barrier Tape
- Pattern No Pattern
Product Information
- Brand Zoro Select
- MFR # 91089
- Zoro # G9622751
- UPC # 754473910891
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Tape Length | 150 ft |
Tape Width | 3 in |
Details
Item | Barricade Tape |
Material | Wood Fiber |
Color | Red |
Legend | Danger Do Not Enter |
Standards | 2011/65/EU(Pass 2015/863), OSHA 1910.144 |
Legend Color | Black |
Product Type | Barrier Tape |
Pattern | No Pattern |
Reflectivity | Non-Reflective |
Description
Barricade Tape, Color Red, Pattern No Pattern, Legend Danger Do Not Enter, Legend Color Black, Tape Length 150 ft, Tape Width 3 in, Reflectivity Non-Reflective, Material Wood Fiber, Product Type Barrier Tape, Standards 2011/65/EU(Pass 2015/863), OSHA 1910.144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Faceshield with 6-Point Suspension Hard Hat, Arc Flash Series, Front Brim, Ratchet Suspension (S31202)
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 2 in. x 30 ft. (GRAN12600)
- HONEYWELL NORTH Safety Glasses, Gray Anti-Fog, Anti-Static, Scratch-Resistant (T5900WBLS)
- GSS SAFETY GSS Safety 8007 Quilted Jacket, Class 3, Lime/Black, XL (8007-XL)
- ZORO SELECT Barricade Tape, Danger, Black/Red, 150ft L (91088)
- ZORO SELECT Barricade Tape, Black/Yellow, 150 ft. L (91092)
- ZORO SELECT Barricade Tape, Caution, Black/Yellow, 3inW (91090)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3104Y1511-200)
- ZORO SELECT Barricade Tape, Red, 1000 ft x 3 In (4 MIL PLAIN RED)
- ZORO SELECT Taffeta Flagging Tape, White, 300ft x 4 In (TF4W300-200)
- PRESCO Presco Polka Dot Flagging Tape (PDYR-373)
- Zoro Select Barrier, Flagging and Underground Tapes