Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Barricade Tape, Danger, Black/Yellow, 3inW
Mfr # 91213
Zoro # G9404701
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Legend Color Black
- Standards OSHA 1910.144
- Product Type Barrier Tape
- Pattern No Pattern
Product Information
- Brand Zoro Select
- MFR # 91213
- Zoro # G9404701
- UPC # 754473912130
- Country of Origin China
- Category Barrier, Flagging and Underground Tapes
Dimensions
Tape Length | 200 ft |
Tape Width | 3 in |
Details
Item | Barricade Tape |
Material | Polyethylene |
Color | Yellow |
Legend | Danger |
Legend Color | Black |
Standards | OSHA 1910.144 |
Product Type | Barrier Tape |
Pattern | No Pattern |
Tape Thickness | 3 mil |
Description
Barricade Tape, Color Yellow, Pattern No Pattern, Legend Danger, Legend Color Black, Tape Thickness 3 mil, Tape Length 200 ft, Tape Width 3 in, Material Polyethylene, Product Type Barrier Tape, Standards OSHA 1910.144
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY SINGLE POLE CLAMP ON BREAKER LOCKOUT, PK6 (65810)
- PANDUIT Mp Cassette, Continuous Tape, Polyester, (T150X000YKM-BK)
- NEESE Workwear 9 oz Indura FR Lab Coat-NV-XL (VI9LCNV-XL)
- STI Guard For Fireray 5000 Beam (STI-9840)
- ZORO SELECT Barricade Tape, Caution High Voltage, 3inW (91220)
- ZORO SELECT Barricade Tape, Polyethylene, 200 ft. (91227)
- ZORO SELECT Barricade Tape, Black/Yellow, Polyethylene (91214)
- ZORO SELECT Barricade Tape, Yellow/Black, 500ft x 3 In (91100)
- ZORO SELECT Barricade Tape, Yllw/Magnta, 150ft x 3/4In (91173)
- ZORO SELECT Barricade Tape, Polyethylene, 1000 ft. (91463)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (LB28062)
- Zoro Select Barrier, Flagging and Underground Tapes