Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Barricade Tape, Caution/Cuidado, 1000 ft.
Mfr # BT066
Zoro # G5195696
original price:
$24.45
19% off
new price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Legend Caution/Cuidado
- Legend Color Black
- Standards OSHA 1910.144(a)
- Product Type Barrier Tape
Product Information
- Brand Zoro Select
- MFR # BT066
- Zoro # G5195696
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Tape Length | 1,000 ft |
Tape Width | 3 in |
Details
Item | Barricade Tape |
Material | Polyethylene |
Color | Yellow |
Legend | Caution/Cuidado |
Legend Color | Black |
Standards | OSHA 1910.144(a) |
Product Type | Barrier Tape |
Pattern | No Pattern |
Reflectivity | Non-Reflective |
Tape Thickness | 4 mil |
Description
Barricade Tape, Color Yellow, Pattern No Pattern, Legend Caution/Cuidado, Legend Color Black, Tape Thickness 4 mil, Tape Length 1,000 ft, Tape Width 3 in, Reflectivity Non-Reflective, Material Polyethylene, Product Type Barrier Tape, Standards OSHA 1910.144(a)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Employees Must Wash Hands Before Work, 24in X 18in Rigid Plastic, 18" W, 24" L, Landscape (OS-NS-P-1824-L-15596)
- SPILLTECH Absorbent Roll, Oil-Based Liquids, Heavy (TMAT57)
- TINGLEY Black PVC Boot, Men's, Black, PR (31161)
- TIMBERLAND PRO Work Shoes, Alloy, Mens, 12W, Blk, PR (40044)
- ZORO SELECT Barricade Tape, Red/Black, 1000 ft x 3 In, Legend: Danger Peligro (BT072)
- ZORO SELECT Barricade Tape, Danger, Black/Yellow, 3inW (91213)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (LB28062)
- ZORO SELECT Texas Flagging Tape, Lime Glo, 150 ft (TXLG-200)
- ZORO SELECT Flagging Tape, White/Blue, 300ft x 1-3/8In (SWB-200)
- ZORO SELECT Barricade Tape, Red/Black, 1000 ft x 3 In (B3103R21-200)
- ZORO SELECT Flagging Tape, Vinyl, Roll 150 ft. L (VST20)
- Zoro Select Barrier, Flagging and Underground Tapes