Shop All Traffic Barricades
Zoro Select
Barricade Leg, Polymer, 40 1/2 in H, 29 in L, 2 in W, White
Mfr # 80BARELG14
Zoro # G4194355
original price:
$68.29
9% off
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polymer
- Height 40 1/2 in
- Weight 16.1 lb
- Length 29 in
Product Information
- Brand Zoro Select
- MFR # 80BARELG14
- Zoro # G4194355
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 40 1/2 in |
Length | 29 in |
Width | 2 in |
Outside Diameter | 2 1/2 in |
Details
Item | Barricade Leg |
Color | White |
Material | Polymer |
Weight | 16.1 lb |
For Use With | 1 in or 2 in Barricade Panels |
Standards | MUTCD, NCHRP 350 |
Sub-Category | Barricade Feet and Legs |
Fillable | No |
Legend | Blank |
Type | O-Frame |
Reflective Grade | Non-Reflective |
ADA Compliant | Yes |
For Number of Panels | 2 |
ADA Compliance | Yes |
Description
Barricade Leg, Product Type Barricade Leg, For Use With Product Type 1 in or 2 in Barricade Panels, Material Polymer, Color White, Height 40 1/2 in, Width 2 in, Length 29 in, For Number of Panels 2, Reflective Grade Non-Reflective, Fillable No, Outside Diameter 2 1/2 in, Legend Blank, Weight 16.1 lb, ADA Compliant Yes, Standards MUTCD, NCHRP 350
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Traffic Sign, 18"H, 12"W, Aluminum, 129645 (129645)
- 3M 3M Replacement Multi-Gas/Vapor P100 Cartridges (3M 60926)
- BRADY Floor Marking Tape, Square, 4 In.W, 100 ft. (121369)
- PROPPER Extrication Suit, 2XL, Inseam 32", Mens (F51412X250XXL2)
- ZORO SELECT Traffic Cone, Orange, with Reflective Tape (45YJ69)
- ZORO SELECT STEELCADE BARRICADE TYPE II 8/8 HI (97-03-002-01)
- ZORO SELECT Traffic Barrel, 41-1/2 In. H, 9 lb. (03-780-6HI)
- ZORO SELECT Traffic Cone, PVC, 28 In. H, Orange (6VKH0)
- ZORO SELECT Leg Frame N-Cade Barricade, Polypropylene/Steel, 44 in H, 44 in L, 12 1/2 in W, Orange/White (97-01-007)
- ZORO SELECT Airport Barricade, Plastic, 10 in H, 96 in L, 10 in W, Orange (AB96-O)
- XPOSE SAFETY Traffic Cone, PVC, 36" H, Lime (LTC36-64-12-X)
- Zoro Select Traffic Safety