Shop All Traffic Barricades
Zoro Select
Barricade, 3 Panel, 108 In Length, Yellow
Mfr # 3UTN9
Zoro # G3893206
original price:
$319.99
5% off
new price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Material Polyethylene
- Weight 20 lb
- Width 118 in
- Includes Caution signage included as standard as well as snap on hinges supplied with every panel.
Product Information
- Brand Zoro Select
- MFR # 3UTN9
- Zoro # G3893206
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Width | 118 in |
Overall Height | 36 in |
Overall Length | 9 ft |
Expanded Length | 9 5/6 ft |
Details
Item | Barricade |
Color | Black/Yellow |
Material | Polyethylene |
Weight | 20 lb |
Includes | Caution signage included as standard as well as snap on hinges supplied with every panel. |
Construction | Polyethylene |
Type | Three Panel |
Legend | No Legend |
Portability | Manual Carry |
Pattern | Checkered |
Extension Option | Folding Panels |
Description
Barricade, Includes Caution signage included as standard as well as snap on hinges supplied with every panel., Overall Height 36 in, Overall Width 118 in, Legend No Legend, Color Black/Yellow, Material Polyethylene, Expanded Length 9 5/6 ft, Portability Manual Carry, Extension Option Folding Panels, Legend Color Not Applicable, Pattern Checkered, Weight 20 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Natural/Black, 18 W x 30 L (FW-FWGEN420-NATBK-GG)
- KIMTECH Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, L (9), 500 PK (50603)
- CONDOR Abrasion Resist Knit Gloves, Acrylic, S, PR (4NMK8)
- TINGLEY RUBBER Tingley Pilot G2 Knee Boot, Plain Toe, 15inH, Size 7, Black (31161.07)
- ZORO SELECT Leg Frame Type 1 Barricade, EGR Sheeting, 41 in H, 41 in L, 24 in W, Orange/White (97-03-001-44)
- ZORO SELECT Trim Line Channelizer, HDPE, Looper Top, 49 in H, Orange, 4 Reflective Stripes, 6 in H, Engineer (03-750-6EG)
- ZORO SELECT Traffic Cone, Standard Shape, PVC, 36 in H, Orange, 2 Reflective Stripes, Black Base (6FHC4)
- ZORO SELECT Delineator Post, 42 In. H (03-747OT)
- ZORO SELECT Traffic Cone, Standard Shape, PVC, 18 in H, Orange, Non-Reflective, Black Base (6FHA9)
- ZORO SELECT Delineator Post, Black, HDPE, 48 In (04-48-BWG)
- MUTUAL INDUSTRIES Turbidity Barrier, Type 2, 5 ft. x 50 ft., Vinyl/Polyester, 50 inch H, 17 Inch L, 38 inch W, Yellow (3200-8-60)
- Zoro Select Traffic Safety