Shop All Door Latch Bolts
Zoro Select
Barrel Bolt, Galvanized
Mfr # 1WAC1
Zoro # G0398727
original price:
$4.73
17% off
new price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
- Width 1 7/16 in
- Height 1/2 in
- Material Steel
- Bolt Head Dia. 5/16 in
Product Information
- Brand Zoro Select
- MFR # 1WAC1
- Zoro # G0398727
- UPC # 190735033012
- Country of Origin China
- Category Door Latch Bolts
Dimensions
Length | 4 in |
Width | 1 7/16 in |
Height | 1/2 in |
Bolt Head Dia. | 5/16 in |
Throw Size | 3/4 in |
Bolt Length | 4 in |
Details
Finish | Galvanized |
Material | Steel |
Holes per Leaf | 6 |
Operation Type | Nonlocking-Surface Strike Only |
Hardware | Included |
Item | Barrel Slide Bolt |
Type | Nonlocking-Surface Strike Only |
Includes | Hardware |
Description
Barrel Slide Bolt, Operation Type Nonlocking-Surface Strike Only, Galvanized Finish, Material Steel, Length 4 in, Width 1 7/16 in, Height 1/2 in, Bolt Length 4 in, Bolt Head Dia. 5/16 in, Throw Size 3/4 in, Holes per Leaf 6, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Legacy Architectural Grade PVC Bracket, 5/8"W X 18"D X 18"H (BKTP01X18X18LE)
- LUCKY LINE Eyelet Spring Snap, L 3 1/4 In (4FCF3)
- SOSS 1-3/8" W x 5-1/2" H Satin Brass Concealed Hinge (220US4)
- LCN 4040XP Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4040XP-3049EDA RH AL)
- ZORO SELECT Barrel Bolt, Galvanized (1WAB2)
- ZORO SELECT Catch, Transom, 2 In (4PB99)
- ZORO SELECT Slide Barrel Bolt, Black, 3 In (1VZZ6)
- ZORO SELECT Bolt, Barrel, 6 In L (4PB93)
- ZORO SELECT Barrel Slide Bolt, Yellow Zinc, 4 In. L (1VZY1)
- ZORO SELECT Heavy Duty Barrel Slide Bolt, Black (1WAA7)
- ZORO SELECT Barrel Slide Bolt, Yellow Zinc, 5 In. L (1VZY5)
- Zoro Select Door Locks and Deadbolts