Shop All Door Latch Bolts
Zoro Select
Barrel Bolt, Galvanized
Mfr # 1WAB6
Zoro # G0790614
original price:
$5.85
49% off
new price: $2.95
/ea
$2.95
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 7/16 in
- Height 1/2 in
- Material Steel
- Hardware Included
- Holes per Leaf 6
Product Information
- Brand Zoro Select
- MFR # 1WAB6
- Zoro # G0790614
- UPC # 190735033005
- Country of Origin China
- Category Door Latch Bolts
Dimensions
Length | 3 in |
Width | 1 7/16 in |
Height | 1/2 in |
Bolt Length | 3 in |
Throw Size | 5/8 in |
Bolt Head Dia. | 5/16 in |
Details
Item | Barrel Slide Bolt |
Finish | Galvanized |
Material | Steel |
Hardware | Included |
Holes per Leaf | 6 |
Operation Type | Nonlocking-Surface Strike Only |
Includes | Hardware |
Type | Nonlocking-Surface Strike Only |
Description
Barrel Slide Bolt, Operation Type Nonlocking-Surface Strike Only, Galvanized Finish, Material Steel, Length 3 in, Width 1 7/16 in, Height 1/2 in, Bolt Length 3 in, Bolt Head Dia. 5/16 in, Throw Size 5/8 in, Holes per Leaf 6, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALISADE Vinyl Wall Tile 25.6"L x 14.8"W in Hermitage Granite (Carton of 8) (53004)
- FLEXITALLIC Spiral Wound Metal Gasket, 1-1/4In, 316SS (CG)
- ZORO SELECT Hole Plug, Hole D 9/16 In, Wh, PK25 (1ELV4)
- HICKORY HARDWARE Hinge Concealed Frameless (P6992-C)
- ZORO SELECT Bolt, Barrel, 3 In L (4PB97)
- ZORO SELECT Barrel Slide Bolt, Yellow Zinc, 2-1/2 In L (1VZX2)
- ZORO SELECT Slide Barrel Bolt, Black, 4 In (1WAA2)
- ZORO SELECT Bolt, Barrel, 6 In L (4PB93)
- ZORO SELECT Bolt, Barrel, 8 In L (4PB94)
- ZORO SELECT Bolt, Barrel, 4 In L (4PB98)
- HILLMAN 6 ZINC PLATED BARREL BOLT (851036)
- Zoro Select Door Locks and Deadbolts