Shop All Binding Barrels
Zoro Select
Barrel Bolt, 1/4"-20, 1 in Brl Lg, 5/16 in Brl Dia, 316 stainless steel Plain, 5 PK
Mfr # 2JGP7
Zoro # G2855824
product price: $27.99
/pk 5, $5.60/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Female Barrel
- Thread Size 1/4"-20
- Material 316 stainless steel
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # 2JGP7
- Zoro # G2855824
- Country of Origin Taiwan, Province of China
- Category Binding Barrels
Dimensions
Thread Size | 1/4"-20 |
Barrel Length | 1 in |
Barrel Diameter | 5/16 in |
Barrel Head Height | 5/32 in |
Barrel Thread Depth | 3/8 in |
Barrel Dia. | 5/16 in |
Dia./Thread Size | 1/4"-20 |
Barrel Head Dia. | 9/16 in |
Outside Dia. | 5/16" |
Barrel Head Diameter | 9/16 in |
Grip Size | 1 in |
Description
Barrel Bolt, Finish Plain, Material 316 Stainless Steel, Barrel Head Style Truss, Barrel Drive Type Combination Slotted/Phillips, Thread Size 1/4 In.-20, Barrel Length 1 in, Barrel Diameter 5/16 in, Barrel Thread Depth 3/8 in, Barrel Head Diameter 9/16 in, Barrel Head Height 5/32 in, Grip Size 1 in, Includes -, Made in North America No, Material Quality Standards ASTM A276, Pack Size Small, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #4 Stainless Steel, Plain Finish, 50 PK (U53462.011.0001)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 23/64 in L, Steel Body, 500 PK (U34130.015.0053)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 5/16"-18, 4 in Shank, 5/8 in ID, Steel, Zinc Plated, 10 PK (U17420.031.0400)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Steel Zinc Yellow Finish, 25 PK (U38405.056.0001)
- ZORO SELECT Barrel Bolt, 1/4"-20, 5/8 in Brl Lg, 5/16 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGP5)
- ZORO SELECT Barrel Bolt, 1/4"-20, 3/4 in Brl Lg, 5/16 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGP6)
- ZORO SELECT Barrel Bolt, 1/4"-20, 3/8 in Brl Lg, 5/16 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGP4)
- ZORO SELECT Arch Barrel, 1/4"-20, 1 9/16 in Brl Lg, 3/8 in Brl Dia, Steel Zinc Plated (Z5215)
- ZORO SELECT Binding Barrel, #10-24, 3/8 in Brl Lg, 1/4 in Brl Dia, 316 Stainless Steel Plain (Z1508)
- ZORO SELECT Binding Barrel, #8-32, 3/4 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 50 PK (5MA59)
- PRIME-LINE T-27 Torx Barrel Nut, #10-24 x 1/2 in., Stainless Steel Construction 100 Pack (642-0101)
- Zoro Select Binding Barrels & Screws