Shop All Binding Barrels
Download CAD Files
Zoro Select
Barrel Bolt, #10-24, 1/4 in Brl Lg, 1/4 in Brl Dia, 316 stainless steel Plain, 5 PK
Mfr # 2JGN8
Zoro # G2965277
product price: $12.89
/pk 5, $2.58/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Type Female Barrel
- Thread Size #10-24
- Material 316 stainless steel
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # 2JGN8
- Zoro # G2965277
- Country of Origin Taiwan, Province of China
- Category Binding Barrels
Dimensions
Thread Size | #10-24 |
Barrel Length | 1/4 in |
Barrel Diameter | 1/4 in |
Barrel Thread Depth | 1/4 in |
Dia./Thread Size | #10-24 |
Barrel Dia. | 1/4 in |
Barrel Head Dia. | 7/16 in |
Barrel Head Height | 1/8 in |
Outside Dia. | 1/4" |
Barrel Head Diameter | 7/16 in |
Grip Size | 1/4 in |
Description
Barrel Bolt, Finish Plain, Material 316 Stainless Steel, Barrel Head Style Truss, Barrel Drive Type Slotted, Thread Size #10-24, Barrel Length 1/4 in, Barrel Diameter 1/4 in, Barrel Thread Depth 1/4 in, Barrel Head Diameter 7/16 in, Barrel Head Height 1/8 in, Grip Size 1/4 in, Includes -, Made in North America No, Material Quality Standards ASTM A276, Pack Size Small, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT External Tooth Lock Washer, Steel, Plain Finish (WH-04)
- ZORO SELECT Class 10.9, M12-0.30 Hex Head Cap Screw, Plain Steel, 30 mm L, 300 PK (M1230D93310)
- MIDWEST FASTENER #10-32 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07354)
- FASTENATION Cinch Strap, No Adhesive, 24 in, 2 in Wd, Black, 10 PK (G2X24KVSG)
- ZORO SELECT Binding Barrel, 3/8"-16, 2 in Brl Lg, 1/2 in Brl Dia, Stainless Steel Plain (Z1534)
- ZORO SELECT Arch Barrel, #10-32, 3 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain (Z5127)
- ZORO SELECT Arch Barrel, #10-24, 1 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain (Z1646)
- ZORO SELECT Binding Barrel, #8-32, 1 1/2 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 25 PK (5MA63)
- ZORO SELECT Barrel Bolt, 1/4"-20, 5/8 in Brl Lg, 5/16 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGP5)
- ZORO SELECT Binding Barrel, #8-32, 1 1/2 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Plain, 10 PK (5MA93)
- ZORO SELECT Binding Barrel Extension, #8-32, 1 in Brl Lg, 0.203 in Brl Dia, Aluminum Plain, 25 PK (5MB21)
- Zoro Select Binding Barrels & Screws