Shop All Binding Barrels
Download CAD Files
Zoro Select
Barrel Bolt, #10-24, 1/2 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain
Mfr # 5MA23
Zoro # G3464361
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Female Barrel
- Thread Size #10-24
- Material 18-8 Stainless Steel
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # 5MA23
- Zoro # G3464361
- Country of Origin Taiwan, Province of China
- Category Binding Barrels
Dimensions
Thread Size | #10-24 |
Barrel Length | 1/2 in |
Barrel Diameter | 1/4 in |
Drive Size | T20 |
Dia./Thread Size | #10-24 |
Barrel Dia. | 1/4 in |
Barrel Head Dia. | 7/16 in |
Barrel Thread Depth | 1/4 in |
Barrel Head Height | 7/64 in |
Outside Dia. | 1/4" |
Barrel Head Diameter | 7/16 in |
Grip Size | 1 in |
Screw Drive Size | T20 |
Description
Barrel Bolt, Finish Plain, Material 18-8 Stainless Steel, Barrel Head Style Truss, Barrel Drive Type Tamper-Resistant Torx, Thread Size #10-24, Barrel Length 1/2 in, Barrel Diameter 1/4 in, Barrel Thread Depth 1/4 in, Barrel Head Diameter 7/16 in, Barrel Head Height 7/64 in, Grip Size 1 in, Made in North America Yes, Material Quality Standards ASTM A582, Pack Size Small
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAGGERZ Self-Drilling Screw, #10 x 1 in, Dagger Guard White Coating Steel Hex Head Hex Drive, 5000 PK (SDCT1010WHT)
- ZORO SELECT Fully Threaded Rod, M16-1.5mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20360.160.1000)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (55237)
- ZORO SELECT #5-40 x 1/2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.012.0050)
- ZORO SELECT Barrel Bolt, #10-24, 5/8 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain (5MA24)
- ZORO SELECT Barrel Bolt, #10-24, 1 1/4 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain (5MA27)
- ZORO SELECT Barrel Bolt, #10-24, 1 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain (5MA26)
- ZORO SELECT Barrel Bolt, #10-24, 1/2 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK (5LY99)
- ZORO SELECT Binding Barrel, #8-32, 3/8 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 50 PK (5MA56)
- ZORO SELECT Arch Barrel, #12-24, 2 1/16 in Brl Lg, 5/16 in Brl Dia, Brass Plain (Z5316)
- ZORO SELECT Barrel Bolt, #6-32, 3/8 in Brl Lg, 3/16 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGL8)
- Zoro Select Binding Barrels & Screws