Shop All Label Maker Tapes, Labels, Signs & Tags
Zoro Select
Barcode Printer Label, 4" W, 2" H, Green
Mfr # 60DY03
Zoro # G4073574
product price: $25.15
/ea
Sold in multiples of 4 for $100.60
$100.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labels per Roll 3,000
- Label Material Paper
- Label Color Green
- Min. Temperature -4 Degrees F
- Shelf Life 18 mo
Product Information
- Brand Zoro Select
- MFR # 60DY03
- Zoro # G4073574
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Width | 4 in |
Core Dia. | 3 in |
Roll Dia. | 8 in |
Label Height | 2 in |
Details
Item | Barcode Printer Label |
Labels per Roll | 3,000 |
Label Material | Paper |
Label Color | Green |
Min. Temperature | -4 Degrees F |
Shelf Life | 18 mo |
Spacing Between Labels | 0.125 in |
Rolls per Case | 4 |
For Print Method | Thermal Transfer |
Max. Operating Temp. | 176 Degrees F |
Perforation | Perforated |
Label Finish | Matte |
Label Format | Roll |
Printer Compatibility | Industrial Label Printer |
Adhesive Material | Permanent |
Description
Barcode Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Colored Thermal Transfer Label Rolls - Ribbon Required, Printer Compatibility Industrial Label Printer, Label Width 4 in, Label Height 2 in, Label Color Green, Label Format Roll, Core Dia. 3 in, Labels per Roll 3,000, Rolls per Case 4, Roll Dia. 8 in, Perforation Perforated, Spacing Between Labels 0.125 in, Label Material Paper, Adhesive Material Permanent, Shelf Life 18 mo, Label Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Helmet Suspension Helmet, Yellow, Class C, Type 1 (16-17003)
- MUTUAL INDUSTRIES 3" X 1000' Caution Do Not Enter (Yel) Barricade Tape, 10Rls (17779-25-3000)
- MCR SAFETY Mechanics Gloves, L ( 9 ), Gray/Lime (PD2911L)
- GVS-RPB T200 (17-210-22)
- ZORO SELECT Barcode Printer Label, 4" W, 2" H, White (60DY09)
- ZORO SELECT Barcode Printer Label, 4" W, 6" H, Yellow (60DY33)
- ZORO SELECT 1" x 6 White Magnetic Write-On Tag, Pk25 (8EF21)
- ZORO SELECT Barcode Printer Label, 2" W, 1" H, White (60DX18)
- ZORO SELECT 1" x 12 White Magnetic Write-On Tag, Pk25 (9TAT0)
- ZORO SELECT Barcode Printer Label, 1-1/4" W, 1" H (60DY20)
- EPSON Label Cartridge, Black on Clear, Labels/Roll: Continuous (224BCPX)
- Zoro Select Safety Labels