Shop All Label Maker Tapes, Labels, Signs & Tags
Zoro Select
Barcode Printer Label, 2" W, 1" H, White
Mfr # 60DX18
Zoro # G4074256
original price:
$12.60
5% off
new price: $11.95
/ea
Sold in multiples of 8 for $95.60
$95.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Labels per Roll 5500
- Label Format Roll
- Core Dia. 3"
- Printer Compatibility Industrial Label Printer
Product Information
- Brand Zoro Select
- MFR # 60DX18
- Zoro # G4074256
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Core Dia. | 3" |
Label Width | 2" |
Roll Dia. | 8" |
Label Height | 1" |
Details
Item | Barcode Printer Label |
Color | White |
Labels per Roll | 5500 |
Label Format | Roll |
Printer Compatibility | Industrial Label Printer |
Label Material | Paper |
Max. Operating Temp. | 176 Degrees F |
Label Color | White |
Perforation | Perforated |
Min. Temperature | -4 Degrees F |
Spacing Between Labels | .125" |
For Print Method | Direct Thermal |
Rolls per Case | 8 |
Shelf Life | 18 mo. |
Adhesive Material | Permanent |
Label Finish | Matte |
Description
Barcode Printer Label, For Print Method Direct Thermal, Barcode Printer Label Type Direct Thermal Label Rolls, Printer Compatibility Industrial Label Printer, Label Width 2 in, Label Height 1 in, Label Color White, Label Format Roll, Core Dia. 3 in, Labels per Roll 5,500, Rolls per Case 8, Roll Dia. 8 in, Perforation Perforated, Spacing Between Labels 0.125 in, Label Material Paper, Adhesive Material Permanent, Shelf Life 18 mo, Label Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Safety Hoodie, Hi-Vis, Black, Cotton, XL (V2570470U-XL)
- PIG PIG Roof Leak Diverter, Translucent, 5.27 lb. (TLS463-TR)
- HONEYWELL MILLER Horizontal Lifeline Kit, 60 ft., 310 lb Weight Capacity (SG416/60FT)
- OCCUNOMIX Short Sleeve T-Shirt, Men, Class 2, Ylw, XL (LUX-SSETPBK-YXL)
- ZORO SELECT 3" x 4" White Magnetic Write-On Tag, Pk25 (9MKU6)
- ZORO SELECT Barcode Printer Label, 4" W, 2" H, White (60DY09)
- ZORO SELECT 3" x 3 White Magnetic Write-On Tag, Pk25 (8NGW1)
- ZORO SELECT 2" x 12 White Magnetic Write-On Tag, Pk25 (9F113)
- ZORO SELECT Printer Label, White, Labels/Roll: 3000 (22D111)
- ZORO SELECT Printer Label, White, Labels/Roll: 3000 (22D099)
- BRADY Label Cartridge, Black/Clear, 21 ft. L (M21-500-430)
- Zoro Select Safety Labels