Shop All Aluminum Sheets
Zoro Select
Bar Stock, Aluminum, 6063, 3/8 x5/8 In, 8 ft
Mfr # 6ALW4
Zoro # G7562274
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Thickness 0.375 in
- Length 96"
- Alloy Type 6063
- Finish Mill
Product Information
- Brand Zoro Select
- MFR # 6ALW4
- Zoro # G7562274
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 5/8" |
Length | 96" |
Length Tolerance | +/-1.000 in |
Width Tolerance | +/-0.009 in |
Width and Length | 5/8 in x 96 in |
Overall Width | 5/8 in |
Overall Length | 8 ft |
Description
Flat Bar Stock, Aluminum, 6063, T52, Sheet, 8 ft Overall Length, Length Tolerance +/-1.000 in, 5/8 in Overall Width, Width Tolerance +/-0.009 in, 0.375 in Thickness, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 27,000 psi, 60 Brinell Hardness, Standards ASTM B221, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.625" OD x 0.049" Wall x 0.527" ID Stainless Round Tube 304 Welded (6877)
- GLAZELOCK 1/16" 3"L x 2 5/16"W 3/4" Slot, U-shaped Horseshoe Plastic Flat Shims Blue 1000pc/box (GLZ20)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0080 In, 6 In (17370)
- RUBBER-CAL Neoprene Rubber Sheet - 1/8" Thick x 36" Width x 24" Length (20-101)
- ZORO SELECT Bar Stock, Aluminum, 6063, 1/4 x1/2 In, 8 ft (6ALW9)
- ZORO SELECT Plate Stock, Al, 6061, 3/4 x 12 x 12 In (61P.75X12-12)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (21112_2_24)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (7127_6_24)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (20731_2_24)
- ZORO SELECT Flat, Al, 2024, 1/2 x 2 In, 1 Ft (2EYL3)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (61F.75X1.25-24)
- Zoro Select Aluminum Sheets