Shop All Aluminum Sheets
Zoro Select
Bar Stock, Aluminum, 6063, 1/2 x 2 In, 8 ft.
Mfr # 6ALV9
Zoro # G8537557
original price:
$100.17
12% off
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.5 in
- Width 2"
- Length 96"
- Alloy Type 6063
- Finish Mill
Product Information
- Brand Zoro Select
- MFR # 6ALV9
- Zoro # G8537557
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 2" |
Length | 96" |
Length Tolerance | +/-1.000 in |
Width Tolerance | +/-0.024 in |
Width and Length | 2 in x 96 in |
Nominal Size (WxL) | 2 in x 8 ft |
Overall Width | 2 in |
Overall Length | 8 ft |
Description
Flat Bar Stock, Aluminum, 6063, T52, Sheet, 8 ft Overall Length, Length Tolerance +/-1.000 in, 2 in Overall Width, Width Tolerance +/-0.024 in, 0.5 in Thickness, Thickness Tolerance +/-0.009 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 27,000 psi, 60 Brinell Hardness, Standards ASTM B221, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black HDPE Sheet Stock 48" L x 12" W x 0.375" Thick (1ZAX6)
- ZORO SELECT Rod Stock, SS, 1 ft. L, 5/16 in. dia. (87141)
- ZORO SELECT Rod, Steel, 1018, 3/4 In Dia x 6 Ft L (2HJK9)
- ZORO SELECT Rubber, Buna, 1/4 In Th, 36 Inx10 Ft (BULK-RS-H40-208)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/8 in Over. W (24S.375 -24)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (7130_2_24)
- ZORO SELECT Aluminum Sheet 6061, 8 in Overall L (1246_8_8)
- ZORO SELECT Sheet Stock, Aluminum, 4 in Over. W (61sh.080x4-48)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (61F.375X.75-72)
- ZORO SELECT Aluminum Plate 6061, 4 ft Overall L (9704_12_48)
- ZORO SELECT Aluminum Sheet 3003, 12 in Overall L (8087_12_12)
- Zoro Select Aluminum Sheets