Shop All Aluminum Sheets
Zoro Select
Bar Stock, Aluminum, 6061, 4 x 5 In, 1 Ft
Mfr # 1ZDE4
Zoro # G7031035
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 4 in
- Width 5"
- Length 12"
- Alloy Type 6061
- Finish Unpolished
Product Information
- Brand Zoro Select
- MFR # 1ZDE4
- Zoro # G7031035
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 5" |
Length | 12" |
Length Tolerance | +/-1.000 in |
Width Tolerance | +/-0.034 in |
Width and Length | 5 in x 12 in |
Overall Length | 12 in |
Overall Width | 5 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Sheet, 12 in Overall Length, Length Tolerance +/-1.000 in, 5 in Overall Width, Width Tolerance +/-0.034 in, 4 in Thickness, Thickness Tolerance +/-0.034 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, Standards AMS QQ-A-200, ASTM B221, Minimum Temperature -320 Degrees F, Maximum Temperature 300 Degrees F, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Sheet, EPDM, 1/16"Thick, 36"x12", 60A (BULK-RS-E60-928)
- ZORO SELECT Square, Copper, 110, 1/2 x 1/2 In, 3 Ft L (CUSQ00081)
- ZORO SELECT Wire Mesh, 4 ft W, 96 in L, 0.063 in Wire Dia, Yellow (12002E063Y-48X96)
- PRECISION BRAND Arbor Spacer Assortment, Pk19 (24180)
- ZORO SELECT Blank, Aluminum, 6061, 1/4 x 2 x 12 In (SB-6061-0250-02-12)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (8089_6_24)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (61F.375X.75-24)
- ZORO SELECT Aluminum Sheet 1100, 4 ft Overall L (8025_24_48)
- ZORO SELECT Flat Stock, Al, 6061, 5/16 x 1 In, 6 Ft (61F.312X1-72)
- ZORO SELECT Aluminum Sheet 3003, 24 in Overall L (8088_12_24)
- ZORO SELECT Flat Stock, 5052 Al, 1/4 In T, 2 In x 6 Ft (SB-5052-0250-02-72)
- Zoro Select Aluminum Sheets