Shop All Aluminum Sheets
Zoro Select
Bar Stock, Aluminum, 6061, 3/8 x 8 In, 6 Ft
Mfr # 61F.375X8-72
Zoro # G6751875
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8"
- Length 72"
- Alloy Type 6061
- Finish Unpolished
- Temper T651
Product Information
- Brand Zoro Select
- MFR # 61F.375X8-72
- Zoro # G6751875
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 8" |
Length | 72" |
Length Tolerance | +/-6.000 in |
Width Tolerance | +/-0.054 in |
Width and Length | 8 in x 72 in |
Overall Length | 6 ft |
Overall Width | 8 in |
Description
Aluminum Plate 6061, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 6 ft, Length Tolerance +/-6.000 in, Overall Width 8 in, Width Tolerance +/-0.054 in, Thickness 0.375 in, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Unpolished, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Rockwell Hardness B95, Includes Material Certificate Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 4" x 6" x 0.25" Aluminum Angle 6061-T6-Extruded Structural (22669)
- ZORO SELECT Oil Hard Flat Stock, O1, 3/4 In Wx36 In L (O118346)
- ZORO SELECT Rubber Sheet, SBR, 1"Thick, 12"x12", 70A (BULK-RS-SBR75-165)
- ZORO SELECT Aluminum Rectangle Bar, 5.5 in Over. W (17666_48_0)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/4 x 8 In, 6 Ft (61F.25X8-72)
- ZORO SELECT Aluminum Sheet 3003, 36 in Overall L (8092_24_36)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (24F.125X1-24)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (24F.375X.75 -12)
- ZORO SELECT Flat Bar Stock, Aluminum, 5 in Over. W (61F.625X5-6)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (61F.625X1-6)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (24F.75X1.25 -12)
- Zoro Select Aluminum Sheets