Shop All Aluminum Sheets
Zoro Select
Bar Stock, Aluminum, 6061, 3/4 x 8 In, 3 Ft
Mfr # 61F.75X8-36
Zoro # G6959023
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.75 in
- Width 8"
- Length 36"
- Alloy Type 6061
- Finish Unpolished
Product Information
- Brand Zoro Select
- MFR # 61F.75X8-36
- Zoro # G6959023
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 8" |
Length | 36" |
Length Tolerance | +/-3.000 in |
Width Tolerance | +/-0.054 in |
Width and Length | 8 in x 36 in |
Overall Length | 36 in |
Overall Width | 8 in |
Description
Aluminum Plate 6061, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 36 in, Length Tolerance +/-3.000 in, Overall Width 8 in, Width Tolerance +/-0.054 in, Thickness 0.75 in, Thickness Tolerance +/-0.010 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Unpolished, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Rockwell Hardness B95, Includes Material Certificate Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0100x1 1/2 ID, PK10 (24450)
- MALIN CO Baling Wire, 0.0348 Dia, 309.6 ft. (08-0348-001S)
- ZORO SELECT Black ABS Sheet Stock 48" L x 24" W x 0.125" Thick (1ZBT4)
- ZORO SELECT Foam Sheet, Open Cell, 19 in W, 19 in L, 1/2 in Thick, Black (ZUSA-PU-15)
- ZORO SELECT Sheet Stock, Aluminum, 4 in Over. W (21112_4_48)
- ZORO SELECT Flat Bar Stock, Aluminum, 2.5 in Over. W (61F.625X2.5-12)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (8107_6_12)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (1247_6_24)
- ZORO SELECT Flat Stock, Al, 6061, 5/16 x 1 1/2 In, 6 Ft (61F.312X1.5-72)
- ZORO SELECT Flat, Al, 6061, 5/8 x 1 1/2 In, 1 Ft (61F.625X1.5-12)
- ONLINEMETALS 0.032" Aluminum Sheet 2024-T3 (8053)
- Zoro Select Aluminum Sheets