Shop All Aluminum Sheets
Zoro Select
Bar Stock, Aluminum, 6061, 1/2 x 8 In, 3 Ft
Mfr # 61F.5X8-36
Zoro # G6695884
product price: $79.55
/ea
Free Shipping & Returns
$79.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8"
- Length 36"
- Alloy Type 6061
- Finish Unpolished
- Temper T651
Product Information
- Brand Zoro Select
- MFR # 61F.5X8-36
- Zoro # G6695884
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 8" |
Length | 36" |
Length Tolerance | +/-3.000 in |
Width Tolerance | +/-0.054 in |
Width and Length | 8 in x 36 in |
Overall Length | 36 in |
Overall Width | 8 in |
Description
Aluminum Plate 6061, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 36 in, Length Tolerance +/-3.000 in, Overall Width 8 in, Width Tolerance +/-0.054 in, Thickness 0.5 in, Thickness Tolerance +/-0.009 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Unpolished, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Rockwell Hardness B95, Includes Material Certificate Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 22 ga., #4, SS (Treadtex 304#4-22Gx48x96)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 48" W x 0.236" Thick (BULK-PS-PC-612)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 5/8 in Dia. (45r.625-72)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 26 ga., #4, SS (Leathergrain 304#4-26Gx48x96)
- ZORO SELECT Bar Stock, Aluminum, 6061, 5/8 x 8 In, 3 Ft (61F.625X8-36)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (20733_6_6)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (61F.125X1-6)
- ZORO SELECT Aluminum Sheet 6061, 4 ft Overall L (21112_24_48)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (1244_2_24)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (61F1X1.5-24)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/4 in Over. W (24S.25-24)
- Zoro Select Aluminum Sheets