Shop All Aluminum Sheets
Zoro Select
Bar Stock, Aluminum, 6061, 1/2 x 5 In, 3 Ft
Mfr # 61F.5X5-36
Zoro # G6928327
$56.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36"
- Alloy Type 6061
- Finish Unpolished
- Temper T6511
- Length Tolerance +/-3.000 in
Product Information
- Brand Zoro Select
- MFR # 61F.5X5-36
- Zoro # G6928327
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 5" |
Length | 36" |
Length Tolerance | +/-3.000 in |
Width Tolerance | +/-0.034 in |
Width and Length | 5 in x 36 in |
Overall Width | 5 in |
Overall Length | 36 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 36 in Overall Length, Length Tolerance +/-3.000 in, 5 in Overall Width, Width Tolerance +/-0.034 in, 0.5 in Thickness, Thickness Tolerance +/-0.009 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS-QQ-A-200, ASTM B221, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Single Piece Window Locking Gasket, Fits Glass 3/16"-1/4", Fits Edge 0.1875" to 0.25" (LK1536-100)
- ZORO SELECT White UHMW Polyethylene Angle Stock, 120 in L, 0.25 in T, 5,800 psi, Smooth (2NJC8)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (61F.125X1-24)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Sheet 48" L x 48" W x 1-1/2" Thick (BULK-PS-UHMW-19)
- ZORO SELECT Flat Stock, Al, 6061, 1/2 x 4 In, 3 Ft (61F.5X4-36)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/4 x 6 In, 1 Ft (61F.25X6-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (61F.375X1-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 7/8 in Over. W (61S.875-6)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/2 in Over. W (61S.5-36)
- ZORO SELECT Flat Stock, Al, 6061, 3/8 x 1 In, 3 Ft (2EZE1)
- ZORO SELECT Flat Stock, Al, 6061, 3/8 x 4 In, 3 Ft (61F.375X4-36)
- Zoro Select Aluminum Sheets