Shop All Aluminum Sheets
Zoro Select
Bar Stock, Aluminum, 6061, 1 x 5 In, 6 Ft
Mfr # 61F1X5-72
Zoro # G6867996
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72"
- Alloy Type 6061
- Finish Unpolished
- Temper T6511
- Length Tolerance +/-6.000 in
Product Information
- Brand Zoro Select
- MFR # 61F1X5-72
- Zoro # G6867996
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 5" |
Length | 72" |
Length Tolerance | +/-6.000 in |
Width Tolerance | +/-0.034 in |
Width and Length | 5 in x 72 in |
Overall Length | 6 ft |
Overall Width | 5 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 6 ft Overall Length, Length Tolerance +/-6.000 in, 5 in Overall Width, Width Tolerance +/-0.034 in, 1 in Thickness, Thickness Tolerance +/-0.012 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS-QQ-A-200, ASTM B221, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N Ball, 1 3/8 in, Black, Standard (BULK-RB-H70-10)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 100 PK (GTW)
- ZORO SELECT Oil Hard Drill Rod, O1, 13/64, 0.2031 In (O1D13646)
- SAMAR CO Mp.170X1/4X100Poly Tube (T16004001)
- ZORO SELECT Bar Stock, Al, 6061, 1 1/4 x 4 In, 6 Ft (61F1.25X4-72)
- ZORO SELECT Flat Stock, Al, 6061, 1 x 4 In, 6 Ft (61F1X4-72)
- ZORO SELECT Sheet Stock, Aluminum, 4 in Over. W (7129_4_24)
- ZORO SELECT Aluminum Sheet 6061, 4 ft Overall L (7902_48_48)
- ZORO SELECT Aluminum Sheet 3003, 36 in Overall L (8087_24_36)
- ZORO SELECT Plate Stock, Aluminum, 3 in Over. W (CP.25X3-24)
- STEELWORKS 0.125 in. X 2 in. W X 3 ft. L Weldable Aluminum Flat Bar (11303)
- Zoro Select Aluminum Sheets