Shop All Aluminum Sheets
Zoro Select
Bar Stock, Aluminum, 6061, 1 x 12 In, 1 Ft
Mfr # 61F1X12-12
Zoro # G6471376
product price: $90.89
/ea
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1 in
- Width 12"
- Length 12"
- Alloy Type 6061
- Finish Unpolished
Product Information
- Brand Zoro Select
- MFR # 61F1X12-12
- Zoro # G6471376
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 12" |
Length | 12" |
Length Tolerance | +/-1.000 in |
Width Tolerance | +/-0.084 in |
Width and Length | 12 in x 12 in |
Overall Width | 12 in |
Overall Length | 12 in |
Description
Aluminum Plate 6061, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 12 in, Length Tolerance +/-1.000 in, Overall Width 12 in, Width Tolerance +/-0.084 in, Thickness 1 in, Thickness Tolerance +/-0.012 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Unpolished, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Rockwell Hardness B95, Includes Material Certificate Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal, 0.005", 4" W, 10", PK6 (250)
- ZORO SELECT Air Hard Flat Stock, A2, 5/8In Wx18In L (A258588)
- ZORO SELECT 1.25" OD x 0.375" Wall x 0.5" ID Alloy Steel Round Tube 4130-Cond. N Seamless (21545_12_0)
- ZORO SELECT Beige ABS Tube Stock 3 ft L, 1/4 in Inside Dia, 1/2 in Outside Dia (BULK-PT-ABS-33)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (61F.188X1.25-24)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/2 in Over. W (24F.25X.5 -72)
- ZORO SELECT Flat Bar Stock, Aluminum, 6 in Over. W (24F.5X6 -6)
- ZORO SELECT Flat Bar Stock, Aluminum, 6 in Over. W (61F.75X6-6)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (8028_6_24)
- ZORO SELECT Flat, 3003 Alum, 1/8 In T, 2 1/2 In x 1 Ft (SB-3003-0125-25-12)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (7131_6_12)
- Zoro Select Aluminum Sheets