Shop All Aluminum Sheets
Zoro Select
Bar Stock, Al, 6061, 3/4 x 12 In, 3 Ft
Mfr # 61F.75X12-36
Zoro # G6459747
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.75 in
- Width 12"
- Length 36"
- Alloy Type 6061
- Finish Unpolished
Product Information
- Brand Zoro Select
- MFR # 61F.75X12-36
- Zoro # G6459747
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 12" |
Length | 36" |
Length Tolerance | +/-3.000 in |
Width Tolerance | +/-0.084 in |
Width and Length | 12 in x 36 in |
Overall Width | 12 in |
Overall Length | 36 in |
Description
Aluminum Plate 6061, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 36 in, Length Tolerance +/-3.000 in, Overall Width 12 in, Width Tolerance +/-0.084 in, Thickness 0.75 in, Thickness Tolerance +/-0.010 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Unpolished, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Rockwell Hardness B95, Includes Material Certificate Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foil Sheet, Alum, 10 3/4x12 In, Pk500 (4UGH7)
- ONLINEMETALS 0.02" Copper Sheet 110-H02 (19855)
- ZORO SELECT Foam Sheet, Semi-Closed Cell, 36 in W, 36 in L, 1/16 in Thick, Black (ZUSA-CESR-55)
- ZORO SELECT SS Square Tube 304, 4 ft (23721_48_0)
- ZORO SELECT Flat Stock, Al, 6061, 1/8 x 1 1/2 In, 6 Ft (2EYV6)
- ZORO SELECT Sheet, Aluminum, 8/125 x 6 x 12 In (83070)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (61F.312X1-24)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.75 in Over. W (61F.375X1.75-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (24F.25X2 -6)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (21563_2_48)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (61F.125X1.5-24)
- Zoro Select Aluminum Sheets