Shop All Aluminum Sheets
Zoro Select
Bar Stock, Al, 6061, 1 1/4 x 12 In, 3 Ft
Mfr # 61F1.25X12-36
Zoro # G6641722
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Length 36"
- Alloy Type 6061
- Finish Unpolished
- Temper T651
Product Information
- Brand Zoro Select
- MFR # 61F1.25X12-36
- Zoro # G6641722
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 12" |
Length | 36" |
Length Tolerance | +/-3.000 in |
Width Tolerance | +/-0.084 in |
Width and Length | 12 in x 36 in |
Overall Length | 36 in |
Overall Width | 12 in |
Description
Aluminum Plate 6061, Material Aluminum, Material Grade 6061, Temper T651, Plate, Overall Length 36 in, Length Tolerance +/-3.000 in, Overall Width 12 in, Width Tolerance +/-0.084 in, Thickness 1.25 in, Thickness Tolerance +/-0.012 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Unpolished, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Rockwell Hardness B95, Includes Material Certificate Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 36 in L. (18003_36_0)
- ZORO SELECT Oil Hard Drill Rod, O1, 11/64, 0.1718 In (O1D11646)
- MIDWEST FASTENER 5/8" x 2" x 1/16" Neoprene Rubber Washers 7PK (64344)
- PHIFER Pet Door and Window Screen, Vinyl Coated Polyester, 60 in W, 100 ft L, 0.025 in Wire Dia, Gray (3004108)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1 x 12 In, 3 Ft (61F1X12-36)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (24F.75X1.25 -6)
- ZORO SELECT Flat Stock, Al, 6061, 3/8 x 3 In, 6 Ft (61F.375X3-72)
- ZORO SELECT Aluminum Sheet 5052, 4 ft Overall L (23895_48_48)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (7129_6_6)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (61F.5X2-24)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.125 in Over. W (61S1.125-24)
- Zoro Select Aluminum Sheets