Shop All Carbon Steel Sheets
Zoro Select
Bar, Rect, Stl, 1018, 3/4 x 1 1/2 In, 6 Ft
Mfr # 2HHU5
Zoro # G2540036
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft
- Material Carbon Steel
- Temper Cold Finish
- Alloy Type 1018
- Carbon Steel Standards AISI 1018, ASTM 108
Product Information
- Brand Zoro Select
- MFR # 2HHU5
- Zoro # G2540036
- Country of Origin Multiple
- Category Carbon Steel Sheets
Dimensions
Length | 6 ft |
Width | 1-1/2" |
Length - Carbon Steel | 6 ft |
Length Tolerance | +/-6 in |
Width Tolerance | -0.004 in |
Width - Carbon Steel | 1 1/2 in |
Overall Length | 6 ft |
Overall Width | 1 1/2 in |
Description
1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.75 in, Thickness Tolerance -0.003 in, Overall Length 6 ft, Overall Width 1 1/2 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 55,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70, Rockwell Hardness Not Rated, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished, Length Tolerance +/-6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, 316, SS, 1/2 In Dia x 6 Ft L (3GTD5)
- USA INDUSTRIALS Nylon Plastic Rod 3 ft L, 1 in Dia. (BULK-PR-NYL-52)
- FILM-GARD Plastic Sheeting 4 mil X 20 ft. W X 100 ft. L Polyethylene Clear (625954)
- E. JAMES Rubber Strip, Buna-N, 3/32"Th, 36"x6", 40A (4040-3/32Z)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 1 1/4 In, 6 Ft (2HHK8)
- ZORO SELECT Bar, Rect, Stl, 1018, 5/8 x 1 In, 6 Ft L (2HHN8)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/16 x 1 In, 6 Ft L (2HGZ3)
- ZORO SELECT Carbon Steel Sheet, 36 in L, 24 in W (12779_24_36)
- ZORO SELECT 12 ga. (0.105") Carbon Steel Sheet A1008 Cold Roll (20183_24_36)
- ZORO SELECT Sheet, Perf, Stl, 40x36, 14 ga, 0.375 Dia, Rnd (0114G375R563S-36X40)
- ONLINEMETALS 13 ga. (0.0897") Carbon Steel Sheet A1008 Cold Roll (23753)
- Zoro Select Carbon Steel Sheets