Shop All Carbon Steel Sheets
Zoro Select
Bar, Rect, Stl, 1018, 1/8 x 2 In, 6 Ft L
Mfr # 2HGY9
Zoro # G1089505
original price:
$23.15
5% off
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 6 ft
- Material Carbon Steel
- Temper Cold Finish
- Style Rectangular Bar Stock
Product Information
- Brand Zoro Select
- MFR # 2HGY9
- Zoro # G1089505
- Country of Origin Multiple
- Category Carbon Steel Sheets
Dimensions
Length | 6 ft |
Width | 2" |
Width Tolerance | -0.005 in |
Width - Carbon Steel | 2 in |
Length - Carbon Steel | 6 ft |
Length Tolerance | +/-6 in |
Overall Length | 6 ft |
Overall Width | 2 in |
Description
1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.13 in, Thickness Tolerance -0.003 in, Overall Length 6 ft, Overall Width 2 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 55,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70, Rockwell Hardness Not Rated, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished, Length Tolerance +/-6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Bar (BR360/1125-24)
- USA INDUSTRIALS Black UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 48" L x 12" W x 1/4" Thick (PS-UHMW-RCY-3)
- ZORO SELECT Tool Steel Square Bar, 18 in L, 3/4 in W (12443_18_0)
- ZORO SELECT Felt Sheet, F5, 1/4 In Thick, 12 x 12 In (2FJV5)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 2 In, 6 Ft L (2HHC4)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 2 1/2 In, 6 Ft (2HHC5)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/4 x 3 In, 6 Ft L (2HHV1)
- ZORO SELECT 0.5" Hole x #16 Carbon Steel Expanded A36-Standard (22554_24_48)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 3" W (11599_36_0)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1/2" W (11211_18_0)
- ZORO SELECT Carbon Steel Square Bar, 6 ft L, 1/8 in W (18S.125-72)
- Zoro Select Carbon Steel Sheets