Zoro Select

Bar, Rect, Stl, 1018, 1/8 x 1 1/2 In, 6 Ft


product price: $17.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 6 ft
  • Material Carbon Steel
  • Temper Cold Finish
  • Style Rectangular Bar Stock
  • Alloy Type 1018
See all product information

Product Information

Dimensions

Length 6 ft
Width 1-1/2"
Length - Carbon Steel 6 ft
Length Tolerance +/-6 in
Width Tolerance -0.004 in
Width - Carbon Steel 1 1/2 in
Overall Width 1 1/2 in
Overall Length 6 ft

Details

Thickness 0.13 in
Material Carbon Steel
Temper Cold Finish
Style Rectangular Bar Stock
Alloy Type 1018
Carbon Steel Standards AISI 1018, ASTM 108
Finish Unpolished
Alloy Type - Carbon Steel 1018
Item 1018 Carbon Steel Rectangular Bar
Typical Yield Strength (PSI) 55,000 psi
Type General Purpose
Grade - Carbon Steel Low Carbon Steel
Standards ASTM A108, ASTM A29
Finish - Carbon Steel Unpolished
Typical Tensile Strength (PSI) 65,000 psi
Thickness (Decimal) 0.125 in
Item - Carbon Steel Rectangular Bar Stock
Thickness Tolerance -0.003 in
Tensile Strength 80,000 psi
Yield Strength 55,000 psi
Brinell Hardness 70
Tolerance Rating Undersized
Fabrication Cold Finished
Material Grade 1018
Heat Treatable Yes
Appearance Unpolished
Mechanical Finish Mill
Machinability 78 %
System of Measurement Inch
Heat Treatment No Heat Treatment
Rockwell Hardness Not Rated
Shape Rectangular Bar

Description

1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.13 in, Thickness Tolerance -0.003 in, Overall Length 6 ft, Overall Width 1 1/2 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 55,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70, Rockwell Hardness Not Rated, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished, Length Tolerance +/-6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.