Shop All Carbon Steel Sheets
Zoro Select
Bar, Rect, Stl, 1018, 1/4 x 2 1/2 In, 6 Ft
Mfr # 2HHC5
Zoro # G1015831
$40.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Material Carbon Steel
- Temper Cold Finish
- Style Rectangular Bar Stock
- Alloy Type 1018
Product Information
- Brand Zoro Select
- MFR # 2HHC5
- Zoro # G1015831
- Country of Origin Multiple
- Category Carbon Steel Sheets
Dimensions
Length | 6 ft. |
Width | 2-1/2" |
Length - Carbon Steel | 6 ft |
Width - Carbon Steel | 2 1/2 in |
Length Tolerance | +/-6 in |
Width Tolerance | -0.005 in |
Overall Length | 6 ft |
Overall Width | 2 1/2 in |
Description
1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.25 in, Thickness Tolerance -0.003 in, Overall Length 6 ft, Overall Width 2 1/2 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 55,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70, Rockwell Hardness Not Rated, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished, Length Tolerance +/-6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Neoprene Sheet, 60A, 5'x36"x1/16", Black (BULK-RS-N60-305)
- ZORO SELECT Clear Polyester Film Stock 10 ft. L x 27" W x 0.005" Thick (2NJF3)
- ZORO SELECT Clear PETG Sheet Stock 48" L x 24" W x 0.125" Thick (1UTT5)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1/2 in Thick, Black (ZUSA-XPE-86)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/4 x 2 1/2 In, 6 Ft (2HHU9)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/8 x 2 1/2 In, 6 Ft (2HHF9)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/4 x 3 In, 6 Ft L (2HHV1)
- ZORO SELECT 0.5" Hole x #16 Carbon Steel Expanded A36-Flattened (22495_12_36)
- ZORO SELECT Ground Flat Stock, Steel, 3inWx36inL (31240)
- ZORO SELECT Carbon Steel Perforated Sheet, 4 ft L (15699_12_48)
- ZORO SELECT Carbon Steel Perforated Sheet, 36 in L (15700_36_36)
- Zoro Select Carbon Steel Sheets