Shop All Carbon Steel Sheets
Zoro Select
Bar, Rect, Stl, 1018, 1/4 x 1 In, 6 Ft L
Mfr # 2HHB8
Zoro # G1172631
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 6 ft.
- Material Carbon Steel
- Temper Cold Finish
- Style Rectangular Bar Stock
Product Information
- Brand Zoro Select
- MFR # 2HHB8
- Zoro # G1172631
- Country of Origin Multiple
- Category Carbon Steel Sheets
Dimensions
Length | 6 ft. |
Width | 1" |
Length Tolerance | +/-6 in |
Width - Carbon Steel | 1 in |
Length - Carbon Steel | 6 ft |
Width Tolerance | -0.004 in |
Overall Width | 1 in |
Overall Length | 6 ft |
Description
1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.25 in, Thickness Tolerance -0.003 in, Overall Length 6 ft, Overall Width 1 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 55,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70, Rockwell Hardness Not Rated, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished, Length Tolerance +/-6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS Door and Window Screen, Galvanized Steel, 30 in W, 100 ft L, 0.009 in Wire Dia, Silver (FCS9632-M)
- E. JAMES Rubber Cord, Buna, 2.0mm Dia, 100 Ft (CSBUNA-2.0-100)
- ONLINEMETALS 2" Brass Round Bar 360-H02 Extruded (1279)
- MIDWEST FASTENER 1/4" x 1-1/2" x 1/16" Neoprene Rubber Washers 10PK (64334)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 1 1/2 In, 6 Ft (2HHC2)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/8 x 1 1/2 In, 6 Ft (2HGY8)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 1 1/4 In, 6 Ft (2HHB9)
- ZORO SELECT Carbon Steel Perforated Sheet, 4 ft L (15702_48_48)
- ZORO SELECT Carbon Steel Square Expanded Sheet, 4 ft (22555_48_48)
- ZORO SELECT Carbon Steel Hex Bar, 36 in L, 1/4 in W (14H.25-36)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 4" W (11564_36_0)
- Zoro Select Carbon Steel Sheets