Shop All Carbon Steel Sheets
Zoro Select
Bar, Rect, Stl, 1018, 1/2 x 4 1/2 In, 1 Ft
Mfr # 2HHH8
Zoro # G0728366
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 ft.
- Material Carbon Steel
- Temper Cold Finish
- Style Rectangular Bar Stock
- Alloy Type 1018
Product Information
- Brand Zoro Select
- MFR # 2HHH8
- Zoro # G0728366
- Country of Origin Multiple
- Category Carbon Steel Sheets
Dimensions
Length | 1 ft. |
Width | 4-1/2" |
Length - Carbon Steel | 1 ft |
Width - Carbon Steel | 4 1/2 in |
Width Tolerance | -0.008 in |
Length Tolerance | +/-1 in |
Overall Width | 4 1/2 in |
Overall Length | 12 in |
Description
1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.5 in, Thickness Tolerance -0.003 in, Overall Length 12 in, Overall Width 4 1/2 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 55,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70, Rockwell Hardness Not Rated, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished, Length Tolerance +/-1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Channel 6063, 8 ft Overall L (25506_96_0)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 1.045 in Overall Width, Style: Trim with a Top Bulb (7100B3X1/8A-25)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1 in Thick, Black (ZUSA-XPE-116)
- REMINGTON INDUSTRIES 5/16" Diameter, 6061 Aluminum Round Rod, 36" Length, T6511, Extruded, 0.3125 inch Dia (0.3125RD6061T6511-36)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/8 x 6 In, 1 Ft L (2AGX7)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 4 1/2 In, 1 Ft (2HHA2)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/8 x 5 In, 1 Ft L (2AGX6)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 1 1/4 In, 6 Ft (2HHK8)
- ZORO SELECT Carbon Steel Sheet, 24 in L, 24 in W (13973_24_24)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 3" W (11810_36_0)
- C.H. HANSON SHEET METAL CLAMP 8" LOCKING (CH70800)
- Zoro Select Carbon Steel Sheets