Shop All Carbon Steel Sheets
Zoro Select
Bar, Rect, Stl, 1018, 1/2 x 2 1/4 In, 1 Ft
Mfr # 2HHH2
Zoro # G2229166
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 ft.
- Material Carbon Steel
- Temper Cold Finish
- Style Rectangular Bar Stock
- Alloy Type 1018
Product Information
- Brand Zoro Select
- MFR # 2HHH2
- Zoro # G2229166
- Country of Origin Multiple
- Category Carbon Steel Sheets
Dimensions
Length | 1 ft. |
Width | 2-1/4" |
Length Tolerance | +/-1 in |
Length - Carbon Steel | 1 ft |
Width - Carbon Steel | 2 1/4 in |
Width Tolerance | -0.005 in |
Overall Width | 2 1/4 in |
Overall Length | 12 in |
Description
1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.5 in, Thickness Tolerance -0.003 in, Overall Length 12 in, Overall Width 2 1/4 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 55,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70, Rockwell Hardness Not Rated, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished, Length Tolerance +/-1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber Roll, Gum, 1/8 in. Thick, 25 ft., 40A (387-1/8-25)
- FIBERGRATE Industrial Pultruded Grating, 60 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872710)
- ZORO SELECT Silicone Sheet, 40A, 24"x24"x0.25", White (BULK-RS-S40WFDA-19)
- VISUAL WORKPLACE Vinyl-White, 16"X 50 (20-1600-1650-601)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 2 1/2 In, 1 Ft (2HHH3)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/8 x 3 In, 1 Ft L (2HHD5)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 2 In, 1 Ft L (2HHH1)
- ZORO SELECT Sheet, Perf, Stl, 40x36, 14 ga, 0.375 Dia, Rnd (0114G375R563S-36X40)
- ZORO SELECT Carbon Steel Square Bar, 6 ft L, 1/4 in W (18S.25-72)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/8 x 1 1/2 In, 3 Ft (2HHE3)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1 1/4" W (11253_18_0)
- Zoro Select Carbon Steel Sheets