Shop All Carbon Steel Sheets
Zoro Select
Bar, Rect, Stl, 1018, 1 x 5 In, 1 Ft L
Mfr # 2AHA3
Zoro # G6538086
product price: $57.25
/ea
$57.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 ft
- Material Carbon Steel
- Temper Cold Finish
- Alloy Type 1018
- Carbon Steel Standards AISI 1018, ASTM 108
Product Information
- Brand Zoro Select
- MFR # 2AHA3
- Zoro # G6538086
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 1 ft |
Width | 5" |
Width Tolerance | +0.000 in/-0.008 in |
Length - Carbon Steel | 1 ft |
Width - Carbon Steel | 5 in |
Length Tolerance | +/-1 in |
Overall Width | 5 in |
Overall Length | 12 in |
Description
1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 1 in, Thickness Tolerance +0.000 in/-0.008 in, Overall Length 12 in, Overall Width 5 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 55,000 psi, Tensile Strength 65,000 psi, Brinell Hardness Not Rated, Rockwell Hardness Not Rated, Machinability 78 Percent, Standards AISI 1018, ASTM 108, Appearance Unpolished, Length Tolerance +/-1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Styrene-Butadiene Sheet - 70A Durometer - 0.187" Thick x 36" Width x 12" Length - Black (32-007-187)
- ZORO SELECT Gray Cast Acrylic Sheet Stock 48" L x 24" W x 1/4" Thick (PS-CACT-27)
- ZORO SELECT Rubber Cord, Buna, 5/16 In, 10 Ft. (ZUSA-RC-608)
- ZORO SELECT Silicone Sheet, 50A, 36"x24"x0.25 (BULK-RS-S50FDA-243)
- ZORO SELECT Bar, Rect, Stl, 1018, 3 x 5 In, 1 Ft L (2AHF3)
- ZORO SELECT Bar, Rect, Stl, 1018, 4 x 6 In, 1 Ft L (2AHG1)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 3/4 In, 3 Ft (2HHJ1)
- ZORO SELECT Expanded Sheet, Flat, Carbon, 4x4 ft, 3/4-#9 (41F0759-48X48)
- ZORO SELECT Carbon Steel Square Bar, 12 in L, 3/8 in W (18S.375-12)
- ZORO SELECT Tool Steel Square Bar, 36 in L, 1 in W (12446_36_0)
- ZORO SELECT Carbon Steel Rectangle Expanded Sheet, 4' (22562_24_48)
- Zoro Select Carbon Steel Sheets