Shop All Carbon Steel Sheets
Zoro Select
Bar, Rect, Stl, 1018, 1 x 1 1/4 In, 6 Ft
Mfr # 2HHY4
Zoro # G2957211
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft
- Thickness 1 in
- Material Carbon Steel
- Temper Cold Finish
- Alloy Type 1018
Product Information
- Brand Zoro Select
- MFR # 2HHY4
- Zoro # G2957211
- Country of Origin Multiple
- Category Carbon Steel Sheets
Dimensions
Length | 6 ft |
Width | 1-1/4" |
Length Tolerance | +/-6 in |
Width Tolerance | -0.004 in |
Width - Carbon Steel | 1 1/4 in |
Length - Carbon Steel | 6 ft |
Overall Length | 6 ft |
Overall Width | 1 1/4 in |
Description
1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 1 in, Thickness Tolerance -0.004 in, Overall Length 6 ft, Overall Width 1 1/4 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 55,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70, Rockwell Hardness Not Rated, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished, Length Tolerance +/-6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.25" OD x 0.12" Wall x 1.01" ID Carbon Steel Round Tube A513-Type 5 DOM (7783)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 24" W x 0.063" Thick (BULK-PS-PP-37)
- STANLEY Steel Flat Bar Weld 1X48 (N215-558)
- ONLINEMETALS 0.25" x 1.5" Copper Rectangle Bar 110-H02 (4286)
- ZORO SELECT Tool Steel Rectangle Plate, 18" L, 8" W (11437_18_0)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 1 1/4 In, 6 Ft (2HHK8)
- ZORO SELECT Carbon Steel Bar, 6" L, 2 1/2" W (18F.5X2.5-6)
- ZORO SELECT Carbon Steel Square Bar, 6 ft L, 1/4 in W (18S.25-72)
- ZORO SELECT Carbon Steel Rectangle Expanded Sheet, 4' (22562_12_48)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 1/4 x 3 In, 1 Ft (2HHZ8)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/4 x 5 In, 3 Ft L (2AGZ6)
- Zoro Select Carbon Steel Sheets