Shop All Carbon Steel Sheets
Zoro Select
Bar, Rect, Stl, 1018, 1 1/2 x 2 In, 6 Ft
Mfr # 2HJC8
Zoro # G2920057
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft
- Material Carbon Steel
- Temper Cold Finish
- Alloy Type 1018
- Carbon Steel Standards AISI 1018, ASTM 108
Product Information
- Brand Zoro Select
- MFR # 2HJC8
- Zoro # G2920057
- Country of Origin Multiple
- Category Carbon Steel Sheets
Dimensions
Length | 6 ft |
Width | 2" |
Length - Carbon Steel | 6 ft |
Width - Carbon Steel | 2 in |
Width Tolerance | -0.005 in |
Length Tolerance | +/-6 in |
Overall Width | 2 in |
Overall Length | 6 ft |
Description
1018 Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 1.5 in, Thickness Tolerance -0.004 in, Overall Length 6 ft, Overall Width 2 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 55,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 70, Rockwell Hardness Not Rated, Machinability 78 Percent, Standards ASTM A108, ASTM A29, Appearance Unpolished, Length Tolerance +/-6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Acetal Plastic Rod 4 ft L, 1/4 in Dia. (BULK-PR-ACB-307)
- ZORO SELECT Flat Stock, Al, 6061, 1/2 x 3 In, 6 Ft (61F.5X3-72)
- ONLINEMETALS 0.063" Aluminum Sheet 6061-T6 (1242)
- ZORO SELECT 1/32" Comm. Grade Buna-N Rubber Roll, 36"x10 ft., Black, 60A (BULK-RS-H60-204)
- ZORO SELECT Carbon Steel Hex Bar, 36 in L, 5/8 in W (18H.625-36)
- ZORO SELECT Tool Steel Square Bar, 18 in L, 2 in W (12450_18_0)
- ZORO SELECT 0.036" Thick x 0.125" Hole x 0.1875" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13529_12_12)
- ZORO SELECT Carbon Steel Sheet, 24 in L, 24 in W (21989_24_24)
- ZORO SELECT Carbon Steel Square Expanded Sheet, 4 ft (22561_48_48)
- ZORO SELECT Carbon Steel Bar, 24" L, 2 1/4" W (18F.25X2.25-24)
- ZORO SELECT Carbon Steel Sheet, 36 in L, 12 3/8 in W (1095 SpS0.05x12.375x361)
- Zoro Select Carbon Steel Sheets