Shop All Carbon Steel Treads
Zoro Select
Bar Grating Stair Tread, Galvanized steel Smooth Surface, 36 in W, 9 3/4 in D, Checker Plate
Mfr # 22188S125-TRD1
Zoro # G6682706
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Surface Smooth
- Tread Width 36 in
- Tread Depth 9 3/4 in
- Height 1 1/4 in
- Number of Bearing Bars 9
Product Information
- Brand Zoro Select
- MFR # 22188S125-TRD1
- Zoro # G6682706
- Country of Origin Taiwan, Province of China
- Category Carbon Steel Treads
Dimensions
Tread Width | 36 in |
Tread Depth | 9 3/4 in |
Height | 1 1/4 in |
Bearing Bar Height | 1 1/4 in |
End Plate Height | 2 1/2 in |
Details
Surface | Smooth |
Number of Bearing Bars | 9 |
Load Capacity | 400 lb |
Item | A1011 Carbon Steel Bar Stair Tread |
Material | Carbon Steel |
Nosing | Checker Plate |
Bearing Bar Thickness | 3/16 in |
End Plates | 2.5 in |
Bearing Bar Spacing | 1 3/16 in |
Standards | ISO 9001:2015 |
Weight | 23 lb |
Nosing Surface | Diamond Plate |
System of Measurement | Inch |
Shape | Bar Stair Tread |
For Use On | Metal Stairs |
Material Grade | A1011 |
For Use Indoors/Outdoors | Yes |
Top Surface | Smooth |
Mounting Hole Spacing | 7 in |
Description
A1011 Carbon Steel Bar Stair Tread, Material Carbon Steel, Material Grade A1011, Bearing Bar Spacing 1 3/16 in, Bearing Bar Height 1 1/4 in, Bearing Bar Thickness 3/16 in, Nosing Surface Diamond Plate, Top Surface Smooth, Tread Depth 9 3/4 in, Tread Width 36 in, End Plate Height 2 1/2 in, Number of Bearing Bars 9, Mounting Hole Spacing 7 in, Weight 23 lb, Shape Bar Stair Tread, Load Capacity 400 lb, For Use On Metal Stairs, For Use Indoors/Outdoors Yes, Standards ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Cast Acrylic Sheet Stock 12" L x 12" W x 1/2" Thick (BULK-PS-CAC-19)
- ZORO SELECT Felt, F3, 1/2 In Thick, 2 x 60 In (2FJR6)
- ZORO SELECT Alloy Steel Rod, 12 in L, 4 1/4 in Dia. (40r4.25-12)
- ZORO SELECT Plate Stock, SS, 3/4 in., 0.012" Thickness (87153)
- ZORO SELECT Bar Grating Stair Tread, Black Painted Steel Smooth Surface, 36 in W, 12 1/8 in D, Checker Plate (20188S100-TRD8)
- ZORO SELECT Plate Stock, Tread, 1009Stl, 1/8 InT, 1x2 Ft (HDP.125X12-24)
- ZORO SELECT Carbon Steel Rectangle Tread Plate, 36" L (26967_24_36)
- ZORO SELECT Bar Grating Stair Tread, Galvanized steel Serrated Surface, 36 in W, 9 3/4 in D, Checker Plate (22188R125-TRD1)
- ZORO SELECT Plate Stock, Tread, 1009Stl, 1/8 InT, 2x4 Ft (HDP.125X24-48)
- ZORO SELECT Carbon Steel Square Tread Plate, 4' L (23568_48_48)
- ZORO SELECT Carbon Steel Square Tread Plate, 36" L (26967_36_36)
- Zoro Select Carbon Steel Treads