Shop All Carbon Steel Grating
Zoro Select
Bar Grating, Smooth, 96 in L, 36 in W, 1.0 in H, Black Painted Steel Finish
Mfr # 20250S100-C8
Zoro # G2151591
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$543.99
Free 30-Day Returns
Key Features
- Surface - Carbon Steel Grating Smooth
- Span (Length) - Grating 96 in
- Width - Carbon Steel 36 in
- Height - Carbon Steel Grating 1.0 in
- Finish - Grating Black Painted Steel
Product Information
- Brand Zoro Select
- MFR # 20250S100-C8
- Zoro # G2151591
- Country of Origin Taiwan, Province of China
- Category Carbon Steel Grating
Dimensions
Span (Length) - Grating | 96 in |
Width - Carbon Steel | 36 in |
Height - Carbon Steel Grating | 1.0 in |
Width | 36" |
Height | 1 in |
Overall Width | 36 in |
Overall Height | 1 in |
Overall Length | 8 ft |
Description
A1011 Carbon Steel Rectangular Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 in, Overall Width 36 in, Overall Length 8 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 1/4 in, Top Surface Smooth, Weight 238 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Black Painted Steel, For Use Indoors/Outdoors Yes, Shape Rectangular Grating, Standards ISO 9001:2015, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 25 ft. (X119HT-25)
- ZORO SELECT 1/64" Military Spec. Buna-N Rubber Sheet, 12"x36", Black, 80A (BULK-RS-H80MIL-22)
- ZORO SELECT Gray CPVC Plastic Rod 2 ft L, 4 in Dia. (BULK-PR-CPVC-55)
- ONLINEMETALS 1" x 4" x 0.125" Aluminum Rectangle Tube 6063-T52-Extruded (6995)
- ZORO SELECT Bar Grating, Serrated, 48 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20125R100-C4)
- ZORO SELECT Bar Grating, Smooth, 24 in L, 24 in W, 1.5 in H, Black Painted Steel Finish (20250S150-B2)
- ZORO SELECT Bar Grating, Serrated, 24 in L, 24 in W, 1.0 in H, Galvanized Steel Finish (22125R100-B2)
- ZORO SELECT Bar Grating, Serrated, 72 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20125R100-C6)
- ZORO SELECT Bar Grating, Serrated, 24 in L, 24 in W, 1.5 in H, Black Painted Steel Finish (20188R150-B2)
- ZORO SELECT Bar Grating, Smooth, 48 in L, 36 in W, 1.5 in H, Galvanized Steel Finish (22188S150-C4)
- ONLINEMETALS 075 Hole x 13 Carbon Steel Expanded A36Flattened, 12 x 12 (22498)
- Zoro Select Carbon Steel Grating