Shop All Carbon Steel Grating
Zoro Select
Bar Grating, Smooth, 48 in L, 24 in W, 1.0 in H, Galvanized Steel Finish
Mfr # 22125S100-B4
Zoro # G6795887
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Surface - Carbon Steel Grating Smooth
- Span (Length) - Grating 48 in
- Width - Carbon Steel 24 in
- Height - Carbon Steel Grating 1.0 in
- Finish - Grating Galvanized Steel
Product Information
- Brand Zoro Select
- MFR # 22125S100-B4
- Zoro # G6795887
- Country of Origin Taiwan, Province of China
- Category Carbon Steel Grating
Dimensions
Span (Length) - Grating | 48 in |
Width - Carbon Steel | 24 in |
Height - Carbon Steel Grating | 1.0 in |
Height | 1 in |
Width | 24" |
Uniform Load Rating @ Unsupported Length | 632 lb/sq ft @ 2 ft |
Rating @ Unsupported Length | 632 lb/sq ft @ 2 ft |
Overall Length | 4 ft |
Overall Width | 24 in |
Overall Height | 1 in |
Description
A1011 Carbon Steel Rectangular Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 in, Overall Width 24 in, Overall Length 4 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 1/8 in, Top Surface Smooth, Weight 42 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Galvanized Steel, For Use Indoors/Outdoors Yes, Rating @ Unsupported Length 632 lb/sq ft @ 2 ft, Shape Rectangular Grating, Standards ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Stock, Aluminum, 6061, 1 x 5 In, 3 Ft (61F1X5-36)
- ZORO SELECT Felt Strip, F13, 1/4 In T, 1 1/2 x 60 In (2FKZ7)
- ZORO SELECT Black ABS Sheet Stock 24" L x 12" W x 1/8" Thick (PS-ABSB-9)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.187 in T, 7,200 psi (BULK-PA-PVC-12)
- ZORO SELECT Bar Grating, Serrated, 24 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20188R100-C2)
- ZORO SELECT Bar Grating, Serrated, 120 in L, 24 in W, 1.25 in H, Galvanized Steel Finish (22188R125-B10)
- ZORO SELECT Bar Grating, Serrated, 48 in L, 36 in W, 1.75 in H, Black Painted Steel Finish (20250R175-C4)
- ZORO SELECT Bar Grating, Serrated, 96 in L, 36 in W, 1.5 in H, Black Painted Steel Finish (20188R150-C8)
- ZORO SELECT Bar Grating, Smooth, 48 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20125S100-C4)
- ZORO SELECT Bar Grating, Smooth, 24 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20125S100-C2)
- ONLINEMETALS 15 Hole x 16 Carbon Steel Expanded A36Standard, 12 x 24 (22559)
- Zoro Select Carbon Steel Grating