Shop All Stainless Steel Gratings
Zoro Select
Bar Grating, Smooth, 36In. W, 1In. H
Mfr # 24188S100-C10
Zoro # G9873665
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,911.99
Free 30-Day Returns
Key Features
- Surface Smooth
- Width 36 in
- Height 1 in
- Bearing Bar Thickness 0.188 in
- Bearing Bar Spacing 1.19 in
Product Information
- Brand Zoro Select
- MFR # 24188S100-C10
- Zoro # G9873665
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Gratings
Dimensions
Width | 36 in |
Height | 1 in |
Overall Length | 10 ft |
Rating @ Unsupported Length | 421 lb/sqft @ 3 ft |
Deflection @ Unsupported Length | 0.168 in @ 3 ft |
Overall Width | 36 in |
Overall Height | 1 in |
Description
Bar Grating, Stainless Steel, 304, Rectangle, 10 ft Overall Length, 36 in Overall Width, Top Surface Smooth, Bearing Bar Spacing 1.19 in, Cross Bar Spacing 4 in, Weight 7 lb/sq ft, Standards ASTM A-167, Application Walkways, Catwalks, Platforms, Stairways, Mezzanine Floors, Waste Water Treatement Plants, Bearing Bar Thickness 0.188 in, Deflection @ Unsupported Length 0.168 in @ 3 ft, For Use Indoors/Outdoors Yes, Includes Mounting Hardware No, Load Capacity 100 lb, 1 in Overall Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.375 Thick, 36 X 48 (SPLEXICL.375-36X48)
- ZORO SELECT White UHMW Sheet Stock 48" L x 24" W x 0.250" Thick (BULK-PS-UHMW-24)
- G.L. HUYETT Drill Rod O-1, 1/4" x 3 ft. (DRO-0250)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 12" L x 2" W x 1/4" Thick (BULK-PS-UHMW-204)
- ZORO SELECT Bar Grating, Serrated, 24In. W, 1.5In. H (24188R150-B2)
- ZORO SELECT Bar Grating, Smooth, 36In. W, 1.5In. H (24188S150-C2)
- ZORO SELECT Bar Grating, Serrated, 36In. W, 1.25In. H (24188R125-C4)
- STEELWORKS EXPANDEDSHEET1/2""X12""X24 (11786)
- ONLINEMETALS 0.5" Hole x #18 Stainless Expanded 304-Flattened (22506)
- ONLINEMETALS 0.75" Hole x #18 Stainless Expanded 304-Standard (22566)
- STEELWORKS EXPANDED SHT1/2""X24""X24"" (11795)
- Zoro Select Stainless Steel Gratings