Shop All Carbon Steel Grating
Zoro Select
Bar Grating, Smooth, 36 in L, 36 in W, 0.75 in H, Black Painted Steel Finish
Mfr # 20125S075-C3
Zoro # G6407676
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Surface - Carbon Steel Grating Smooth
- Span (Length) - Grating 36 in
- Width - Carbon Steel 36 in
- Height - Carbon Steel Grating 0.75 in
- Finish - Grating Black Painted Steel
Product Information
- Brand Zoro Select
- MFR # 20125S075-C3
- Zoro # G6407676
- Country of Origin Taiwan, Province of China
- Category Carbon Steel Grating
Dimensions
Span (Length) - Grating | 36 in |
Width - Carbon Steel | 36 in |
Height - Carbon Steel Grating | 0.75 in |
Height | 0.75 in |
Width | 36" |
Overall Length | 36 in |
Overall Height | 3/4 in |
Overall Width | 36 in |
Description
A1011 Carbon Steel Square Grating, Material Carbon Steel, Material Grade A1011, Overall Height 3/4 in, Overall Width 36 in, Overall Length 36 in, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 1/8 in, Top Surface Smooth, Weight 35 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Black Painted Steel, For Use Indoors/Outdoors Yes, Shape Square Grating, Standards ISO 9001:2015, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Serrated, 48 in L, 24 in W, 1.25 in H, Black Painted Steel Finish (20188R125-B4)
- PROFESSIONAL PLASTICS Gray#2074 Extruded Acrylic Paper-Masked Sheet, 0.500 X 48.000 X 96.00 (SACRGY2074.500X48.000X96.000EP)
- PROFESSIONAL PLASTICS Clear Matte/Matte Vinyl Film Sheet, 0.020 X 25.000 X 52.000 [Each] (SVINCL.020X25.000X52.000MM)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.2 in Overall Width, Style: Trim with a Side Bulb (5M062B3X3/32C-25)
- ZORO SELECT Bar Grating, Serrated, 24 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20188R100-B2)
- ZORO SELECT Bar Grating, Serrated, 96 in L, 36 in W, 1.5 in H, Black Painted Steel Finish (20188R150-C8)
- ZORO SELECT Bar Grating, Serrated, 36 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20125R100-B3)
- ZORO SELECT Bar Grating, Smooth, 24 in L, 24 in W, 1.0 in H, Galvanized Steel Finish (22188S100-B2)
- ZORO SELECT Bar Grating, Smooth, 36 in L, 24 in W, 2.0 in H, Black Painted Steel Finish (20188S200-B3)
- ZORO SELECT Bar Grating, Smooth, 48 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20125S100-C4)
- ZORO SELECT Bar Grating, Serrated, 48 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20188R100-C4)
- Zoro Select Carbon Steel Grating