Shop All Carbon Steel Sheets
Zoro Select
Bar Grating, Smooth, 24in.W x 1.0in.H
Mfr # 21188S100-B2
Zoro # G0545006
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Material Carbon Steel
- Span 24"
- Finish Carbon Steel
- Bearing Bar Thickness 3/16 in
Product Information
- Brand Zoro Select
- MFR # 21188S100-B2
- Zoro # G0545006
- Country of Origin Taiwan, Province of China
- Category Carbon Steel Sheets
Dimensions
Width | 24" |
Height | 1 in |
Height - Carbon Steel Grating | 1.0 in |
Span (Length) - Grating | 24 in |
Width - Carbon Steel | 24 in |
Uniform Load Rating @ Unsupported Length | 947 lb/sq ft @ 2 ft |
Overall Height | 1 in |
Rating @ Unsupported Length | 947 lb/sq ft @ 2 ft |
Overall Width | 24 in |
Overall Length | 24 in |
Description
A1011 Carbon Steel Square Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 in, Overall Width 24 in, Overall Length 24 in, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 3/16 in, Top Surface Smooth, Weight 30 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Carbon Steel, For Use Indoors/Outdoors Yes, Rating @ Unsupported Length 947 lb/sq ft @ 2 ft, Shape Square Grating, Standards ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Serrated, 96 in L, 36 in W, 1.5 in H, Black Painted Steel Finish (20188R150-C8)
- ZORO SELECT Rubber Strip, Silicone, 1/2"Th, 36"x2", 40A (BULK-RS-S40-828)
- ZORO SELECT PVC Coated Mesh, 4 ft W, 1,200 in L, 0.025 in Wire Dia, Black (12004E025-48x1200)
- MAUDLIN PRODUCTS Slotted Shim D-5 x 5" x 0.075", Pk10 (MSD075-10)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 3/4" W (11331_36_0)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 3/4" W (11805_18_0)
- ZORO SELECT 0.5" Hole x #18 Carbon Steel Expanded A36-Flattened (22486_36_48)
- ZORO SELECT Carbon Steel Square Bar, 6 ft L, 1/8 in W (18S.125-72)
- ZORO SELECT Carbon Steel Bar, 12" L, 3/8" W (18F.25X.375-12)
- ZORO SELECT Carbon Steel Bar, 24" L, 2 1/2" W (1095 SpS0.062x2.5x241)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1" W (11452_18_0)
- Zoro Select Carbon Steel Sheets