Shop All Carbon Steel Grating
Zoro Select
Bar Grating, Serrated, 96 in L, 24 in W, 1.25 in H, Galvanized Steel Finish
Mfr # 22188R125-B8
Zoro # G2150517
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$435.99
Free 30-Day Returns
Key Features
- Surface - Carbon Steel Grating Serrated
- Span (Length) - Grating 96 in
- Width - Carbon Steel 24 in
- Height - Carbon Steel Grating 1.25 in
- Finish - Grating Galvanized Steel
Product Information
- Brand Zoro Select
- MFR # 22188R125-B8
- Zoro # G2150517
- Country of Origin Taiwan, Province of China
- Category Carbon Steel Grating
Dimensions
Span (Length) - Grating | 96 in |
Width - Carbon Steel | 24 in |
Height - Carbon Steel Grating | 1.25 in |
Width | 24" |
Height | 1.25 in |
Uniform Load Rating @ Unsupported Length | 1480 lb/sq ft @ 2 ft |
Nominal Size (WxL) | 24 in x 8 ft |
Overall Length | 8 ft |
Rating @ Unsupported Length | 1,480 lb/sq ft @ 2 ft |
Overall Height | 1 1/4 in |
Overall Width | 24 in |
Description
A1011 Carbon Steel Rectangular Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 1/4 in, Overall Width 24 in, Overall Length 8 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 3/16 in, Top Surface Serrated, Weight 150 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Galvanized Steel, For Use Indoors/Outdoors Yes, Rating @ Unsupported Length 1,480 lb/sq ft @ 2 ft, Shape Rectangular Grating
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber Strip, SBR, 1/2"Thick, 36"x2", 70A (1500-1/2X)
- ZORO SELECT Black UHMW Polyethylene Plastic Bar 12" L, 1-1/2" W (BULK-PS-UHMWB-457)
- ONLINEMETALS 0.125" Acrylic Round Rod Extruded Clear (21832)
- ZORO SELECT Foam Sheet, Open Cell, 36 in W, 36 in L, 3/4 in Thick, Charcoal (ZUSA-PU-104)
- ZORO SELECT Bar Grating, Smooth, 24 in L, 24 in W, 1.0 in H, Galvanized Steel Finish (22125S100-B2)
- ZORO SELECT Bar Grating, Smooth, 72 in L, 36 in W, 1.75 in H, Black Painted Steel Finish (20188S175-C6)
- ZORO SELECT Bar Grating, Serrated, 48 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20125R100-C4)
- ZORO SELECT Bar Grating, Serrated, 24 in L, 24 in W, 1.25 in H, Galvanized Steel Finish (22188R125-B2)
- ZORO SELECT Bar Grating, Smooth, 36 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20188S100-B3)
- ZORO SELECT Bar Grating, Serrated, 72 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20125R100-C6)
- ZORO SELECT Bar Grating, Smooth, 72 in L, 36 in W, 0.75 in H, Black Painted Steel Finish (20125S075-C6)
- Zoro Select Carbon Steel Grating