Shop All Stainless Steel Gratings
Zoro Select
Bar Grating, Serrated, 36In. W, 1In. H
Mfr # 24188R100-C2
Zoro # G7125063
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Surface Serrated
- Width 36 in
- Height 1 in
- Bearing Bar Thickness 0.188 in
- Bearing Bar Spacing 1.19 in
Product Information
- Brand Zoro Select
- MFR # 24188R100-C2
- Zoro # G7125063
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Gratings
Dimensions
Width | 36 in |
Height | 1 in |
Rating @ Unsupported Length | 237 lb/sqft @ 3 ft |
Deflection @ Unsupported Length | 0.224 in @ 3 ft |
Overall Height | 1 in |
Overall Length | 24 in |
Overall Width | 36 in |
Description
Bar Grating, Stainless Steel, 304, Rectangle, 24 in Overall Length, 36 in Overall Width, Top Surface Serrated, Bearing Bar Spacing 1.19 in, Cross Bar Spacing 4 in, Weight 7 lb/sq ft, Standards ASTM A-167, Application Walkways, Catwalks, Platforms, Stairways, Mezzanine Floors, Waste Water Treatement Plants, Bearing Bar Thickness 0.188 in, Deflection @ Unsupported Length 0.224 in @ 3 ft, For Use Indoors/Outdoors Yes, Includes Mounting Hardware No, Load Capacity 100 lb, 1 in Overall Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 1/2 in Thick, Blue (ZUSA-XPE-127)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/4 x 5 In, 1 Ft (61F.25X5-12)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 0.500" Thick (BULK-PS-PC-625)
- ONLINEMETALS 2" x 2" x 0.188" Aluminum T-Bar 6063-T52-Extruded (21875)
- ZORO SELECT Bar Grating, Smooth, 36In. W, 1In. H (24188S100-C10)
- ZORO SELECT Bar Grating, Smooth, 36In. W, 1.5In. H (24188S150-C2)
- ZORO SELECT Bar Grating, Serrated, 24In. W, 1.5In. H (24188R150-B2)
- ZORO SELECT Bar Grating, Serrated, 36In. W, 1.25In. H (24188R125-C4)
- ONLINEMETALS 0.5" Hole x #13 Stainless Expanded 304-Standard (22565)
- STEELWORKS EXPANDED SHT1/2""X24""X24"" (11795)
- ONLINEMETALS 0.75" Hole x #18 Stainless Expanded 304-Standard (22566)
- Zoro Select Stainless Steel Gratings