Shop All Carbon Steel Grating
Zoro Select
Bar Grating, Serrated, 36 in L, 36 in W, 2.0 in H, Galvanized Steel Finish
Mfr # 22188R200-C3
Zoro # G2185438
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$368.99
Free 30-Day Returns
Key Features
- Surface - Carbon Steel Grating Serrated
- Span (Length) - Grating 36 in
- Width - Carbon Steel 36 in
- Height - Carbon Steel Grating 2.0 in
- Finish - Grating Galvanized Steel
Product Information
- Brand Zoro Select
- MFR # 22188R200-C3
- Zoro # G2185438
- Country of Origin Taiwan, Province of China
- Category Carbon Steel Grating
Dimensions
Span (Length) - Grating | 36 in |
Width - Carbon Steel | 36 in |
Height - Carbon Steel Grating | 2.0 in |
Width | 36" |
Height | 2 in |
Uniform Load Rating @ Unsupported Length | 3789 lb/sq ft @ 2 ft |
Overall Height | 2 in |
Overall Width | 36 in |
Rating @ Unsupported Length | 3,789 lb/sq ft @ 2 ft |
Overall Length | 36 in |
Description
A1011 Carbon Steel Square Grating, Material Carbon Steel, Material Grade A1011, Overall Height 2 in, Overall Width 36 in, Overall Length 36 in, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 3/16 in, Top Surface Serrated, Weight 132 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Galvanized Steel, For Use Indoors/Outdoors Yes, Rating @ Unsupported Length 3,789 lb/sq ft @ 2 ft, Shape Square Grating, Standards ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Edging, 1/4" H, 10 ft L, 5/16" W (X2003-10)
- FIBERGRATE Molded Grating, 48 in Span, Grit-Top Surface, FGI-AM(R), Antimicrobial Premium Polyester Resin (879220)
- ZORO SELECT Bronze Hollowbar 863 (15736_13_0)
- ZORO SELECT White Polypropylene Rectangle Stock 24" L x 1-1/2" W x 1/8" Thick (BULK-PS-PP-111)
- ZORO SELECT Bar Grating, Smooth, 24 in L, 24 in W, 1.25 in H, Black Painted Steel Finish (20188S125-B2)
- ZORO SELECT Bar Grating, Smooth, 24 in L, 24 in W, 1.5 in H, Black Painted Steel Finish (20250S150-B2)
- ZORO SELECT Bar Grating, Serrated, 72 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20125R100-C6)
- ZORO SELECT Bar Grating, Smooth, 72 in L, 36 in W, 0.75 in H, Black Painted Steel Finish (20125S075-C6)
- ZORO SELECT Bar Grating, Smooth, 48 in L, 24 in W, 1.25 in H, Galvanized Steel Finish (22188S125-B4)
- ZORO SELECT Bar Grating, Smooth, 36 in L, 36 in W, 1.25 in H, Black Painted Steel Finish (20250S125-C3)
- ONLINEMETALS 075 Hole x 9 Carbon Steel Expanded A36Flattened, 12 x 36 (22499)
- Zoro Select Carbon Steel Grating