Shop All Carbon Steel Grating
Zoro Select
Bar Grating, Serrated, 12.13in.W x 1.0in.H
Mfr # 20188R100-TRD6
Zoro # G0544489
product price: $91.15
/ea
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Bar Thickness 3/16 in
- Bearing Bar Spacing 1 3/16 in
- Cross Bar Spacing 4"
- Tread Width 30 in
- Surface Serrated
Product Information
- Brand Zoro Select
- MFR # 20188R100-TRD6
- Zoro # G0544489
- Country of Origin Taiwan, Province of China
- Category Carbon Steel Grating
Dimensions
Tread Width | 30 in |
Height | 1 in |
Width | 12.13" |
Tread Depth | 12 1/8 in |
End Plate Height | 2 1/2 in |
Bearing Bar Height | 1 in |
Description
A1011 Carbon Steel Bar Stair Tread, Material Carbon Steel, Material Grade A1011, Bearing Bar Spacing 1 3/16 in, Bearing Bar Height 1 in, Bearing Bar Thickness 3/16 in, Nosing Surface Diamond Plate, Top Surface Serrated, Tread Depth 12 1/8 in, Tread Width 30 in, End Plate Height 2 1/2 in, Number of Bearing Bars 10, Mounting Hole Spacing 7 in, Weight 19 lb, Shape Bar Stair Tread, Load Capacity 400 lb, For Use On Metal Stairs, For Use Indoors/Outdoors Yes, Standards ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 3 ft L. (10447_36_0)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 36" W x 1/4" Thick (BULK-PS-PC-29)
- PROFESSIONAL PLASTICS 3MM White Celtec Exp PVC Sheet (S), 0.118 X 48.000 X 96.000 [Each] (SPVCEL.118X48.000X96.000WHV)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.250 Thick, 12 X 24 (SPLEXICL.250-12X24)
- ZORO SELECT Bar Grating, Serrated, 24 in L, 24 in W, 1.25 in H, Galvanized Steel Finish (22188R125-B2)
- ZORO SELECT Bar Grating, Smooth, 36 in L, 36 in W, 1.25 in H, Galvanized Steel Finish (22188S125-C3)
- ZORO SELECT Bar Grating, Smooth, 36 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20188S100-B3)
- ZORO SELECT Bar Grating, Smooth, 120 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20125S100-B10)
- ZORO SELECT Bar Grating, Smooth, 24 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20125S100-C2)
- ZORO SELECT Bar Grating, Serrated, 48 in L, 36 in W, 1.75 in H, Black Painted Steel Finish (20250R175-C4)
- ZORO SELECT Bar Grating, Smooth, 24 in L, 24 in W, 1.5 in H, Black Painted Steel Finish (20250S150-B2)
- Zoro Select Carbon Steel Grating