Shop All Carbon Steel Grating
Zoro Select
Bar Grating, Serrated, 120 in L, 24 in W, 1.0 in H, Galvanized Steel Finish
Mfr # 22125R100-B10
Zoro # G2150596
product price: $390.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$390.99
Free 30-Day Returns
Key Features
- Surface - Carbon Steel Grating Serrated
- Span (Length) - Grating 120 in
- Width - Carbon Steel 24 in
- Height - Carbon Steel Grating 1.0 in
- Finish - Grating Galvanized Steel
Product Information
- Brand Zoro Select
- MFR # 22125R100-B10
- Zoro # G2150596
- Country of Origin Taiwan, Province of China
- Category Carbon Steel Grating
Dimensions
Span (Length) - Grating | 120 in |
Width - Carbon Steel | 24 in |
Height - Carbon Steel Grating | 1.0 in |
Height | 1 in |
Uniform Load Rating @ Unsupported Length | 632 lb/sq ft @ 2 ft |
Width | 24" |
Rating @ Unsupported Length | 632 lb/sq ft @ 2 ft |
Overall Height | 1 in |
Overall Width | 24 in |
Overall Length | 10 ft |
Description
A1011 Carbon Steel Rectangular Grating, Material Carbon Steel, Material Grade A1011, Overall Height 1 in, Overall Width 24 in, Overall Length 10 ft, Cross Bar Spacing 4 in, Bearing Bar Spacing 1 3/16 in, Bearing Bar Thickness 1/8 in, Top Surface Serrated, Weight 103 lb, Application Driveway Drains, Floor Drains, Storm Water Drains, Trench Drains, Finish Galvanized Steel, For Use Indoors/Outdoors Yes, Rating @ Unsupported Length 632 lb/sq ft @ 2 ft, Shape Rectangular Grating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Plate 316, 12 in Overall W (316 SS0.048x12x121)
- ZORO SELECT Black HDPE Sheet Stock 24" L x 24" W x 0.375" Thick (1ZAY9)
- PROFESSIONAL PLASTICS Natural PFA 12 L, 1.25 W (RPFANA1.250)
- PRECISION BRAND Arbor Shim, Stl, 0.0050x2 ID, PK10 (24466)
- ZORO SELECT Bar Grating, Serrated, 48 in L, 36 in W, 1.75 in H, Black Painted Steel Finish (20250R175-C4)
- ZORO SELECT Bar Grating, Smooth, 24 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20188S100-B2)
- ZORO SELECT Bar Grating, Serrated, 36 in L, 24 in W, 1.5 in H, Black Painted Steel Finish (20188R150-B3)
- ZORO SELECT Bar Grating, Smooth, 120 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20125S100-B10)
- ZORO SELECT Bar Grating, Serrated, 36 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20125R100-C3)
- ZORO SELECT Bar Grating, Smooth, 36 in L, 36 in W, 0.75 in H, Black Painted Steel Finish (20125S075-C3)
- ONLINEMETALS 15 Hole x 9 Carbon Steel Expanded A36Flattened, 12 x 24 (22504)
- Zoro Select Carbon Steel Grating