Shop All Bar & Pipe Cradle Trucks
Zoro Select
Bar Cradle Truck, 10,000 lb., 62 In.L
Mfr # BCT-2860-10K-95
Zoro # G9830186
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$969.99
Free 30-Day Returns
Key Features
- Load Capacity 10,000 lb
- Number of Levels 1
- Material Steel
- Overall Length 60 in
- Overall Width 28 1/2 in
Product Information
- Brand Zoro Select
- MFR # BCT-2860-10K-95
- Zoro # G9830186
- Country of Origin Mexico
- Category Bar & Pipe Cradle Trucks
Dimensions
Overall Length | 60 in |
Overall Width | 28 1/2 in |
Overall Height | 30 1/2 in |
Deck Height | 15 1/2 in |
Wheel Diameter | 12" |
Caster Dia. | 8" |
Caster Width | 2 in, 3 in |
Deck Length | 60 in |
Deck Width | 25 1/4 in |
Wheel Width | (2) 3", (4) 2" |
Cradle/Rack Height | 14 3/4 in |
Overall LxWxH | 60 in x 28-1/2 in x 30-1/2 in |
Deck L x W | 60 in x 25-1/4 in |
Caster Wheel Dia. | 8 in, 12 in |
Caster Wheel Width | 2 in, 3 in |
Details
Description
Cradle-Style Bar & Pipe Truck, Load Capacity 10,000 lb, Deck Length 60 in, Deck Width 25 1/4 in, Deck Height 15 1/2 in, Deck Construction Open, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 7 ga, Number of Cradles/Racks 3, Number of Levels 1, Frame Material Steel, Frame Finish/Coating Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Steering Trailer, 2000lb, 60in x 30in (5WT-3060-12MR-95)
- ZORO SELECT Anti-Slip Ladder Rung, 50 in. L x 3 in. W (63A4L125-48.75)
- LOUISVILLE Two-Person Stage, 12 ft. L, 24 In. W (P22412)
- ALBION 6" X 2" Non-Marking Nylon Maxim Swivel Caster, Total Lock Brake, Loads Up To 1200 lb (16NG06201ST)
- ZORO SELECT Mobile Bar Cradle Rack, H 30, W 28, L 96 (BCTE-2896-4K-95)
- ZORO SELECT Bar and Pipe Truck, 3600 lb., 60 In. L (BPT-3660-95)
- ZORO SELECT Panel/Pipe Truck, 3 Levels, 36x60 (BPT-3660-8PH-95)
- ZORO SELECT Bar Cradle Truck, 3000 lb. (BCTE-2848-4K-95)
- ZORO SELECT Bar and Pipe Truck, 3600 lb., 48 In. L (BPT-3648-95)
- ZORO SELECT Pipe Cradle Truck, V-Groove, 30x17 (VGT-3017-95)
- Zoro Select Platform & Panel Trucks